This item is Discontinued.

No Product Image Available

PRO 15 ESSENTIAL PV15255RYZ_5-7520U8GB (-1DIMMS)512GB SSAMD RAD 610M1920X10 (Discontinued)

  • Mfr # C6VK7
  • Zoro # G622444388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6VK7
Zoro #
G622444388
UPC #
884116673484
Country of Origin
China

Dimensions

Screen Size
15.6"
Depth
9.3"
Width
14.1"
Height
0.75"

Details

Speaker Power
2 x 2W
Cover Material
Polycarbonate, Plastic, Acrylonitrile Butadiene Styrene (ABS)
Processor Model
7520U
Drive Type
SSD
Features
ComfortView, Anti-glare Screen
Graphics Memory Accessibility
Shared
Screen Resolution
1920 x 1080
Fast Charging Details
80% in 60 Minutes
Total Solid State Drive Capacity
512 GB
Energy Star
Yes
Wi-Fi Generation
Wi-Fi 5
Total Number of USB Ports
3
Sound Mode
Stereo
Wireless LAN Standard
IEEE 802.11ac
Item
Notebook
Product Color
Carbon Black
Number of USB 3.2 Gen 1 Type-C Ports
1
Processor Core
Quad-core (4 Core)
Graphics Memory Technology
LPDDR5
Wireless LAN
Yes
Standard Refresh Rate
120 Hz
Display Screen Technology
In-plane Switching (IPS) Technology
Operating System Language
English/Spanish/French/Brazilian Portuguese
Color Gamut
45% NTSC
Keyboard Localization
English (US)
Number of Cells
3-cell
Processor Type
Ryzen 5
Package Contents
Pro 15 Essential PV15255, Power Adapter, Power Cord, Documentation
On-board Memory Technology
LPDDR5
Brightness
250 Nit
Charger Included
Yes
Product Line
Pro 15 Essential
Bluetooth
Yes
Screen Mode
Full HD
Processor Threads
8
Standard Memory
8 GB
Graphics Controller Model
Radeon 610M
HDMI
Yes
Number of USB 3.2 Gen 1 Type-A Ports
1
Operating System
Windows 11 Pro
On-board Memory
8 GB
Included Charger Power
65 W
Maximum Turbo Speed
4.30 GHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.