Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro 15.6 i5 16G 512G 11P

  • Mfr # V2T7P

  • Zoro # G422639847


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

System Memory Technology
DDR5 SDRAM
Display Screen Type
LCD
Bluetooth
Yes
Drive Type
SSD
Features
ComfortView, ExpressCharge, Anti-glare Screen, Low Blue Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2T7P
Zoro #
G422639847
UPC #
884116673774
Country of Origin
China

Dimensions

Depth
9.3"
Screen Size
15.6"
Height
0.75"
Width
14.1"

Details

System Memory Technology
DDR5 SDRAM
Display Screen Type
LCD
Bluetooth
Yes
Drive Type
SSD
Features
ComfortView, ExpressCharge, Anti-glare Screen, Low Blue Light
Brightness
250 Nit
Energy Star
Yes
Contrast Ratio
600:1
Charger Included
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Cover Material
Plastic
Color Gamut
45% NTSC
Number of USB 3.2 Gen 1 Ports
1
Product Line
Pro 15 Essential
Processor Speed
1.30 GHz
Number of Cells
3-cell
Keyboard Localization
English (US)
Speaker Power
2 x 2.5W, 2 x 2W
Maximum Supported System Memory
16 GB
Processor Type
Core i5
Operating System Language
English/Spanish/French/Brazilian Portuguese
Number of USB 3.2 Gen 1 Type-C Ports
1
Package Contents
Pro 15 Essential PV15250 Notebook, AC Adapter, Power Cord, Documentation
Processor Core
Deca-core (10 Core)
Graphics Memory Accessibility
Shared
Processor Model
i5-1334U
Screen Mode
Full HD
Graphics Memory Technology
DDR5 SDRAM
Included Charger Power
65 W
Screen Resolution
1920 x 1080
Processor Threads
12
Maximum Turbo Speed
4.60 GHz
HDMI
Yes
Operating System
Windows 11 Pro
Sound Mode
Stereo
Graphics Controller Model
UHD Graphics
Processor Generation
13th Gen
Product Color
Carbon Black
Number of Occupied Memory Slots
1
Installed Slot Memory
16 GB
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
3
Systems Management
System Driver
Total Solid State Drive Capacity
512 GB
Standard Refresh Rate
120 Hz
USB Power Delivery Support
Yes
Wi-Fi Generation
Wi-Fi 6
Standard Memory
16 GB
Total Number of Memory Slots
1
Item
Notebook
AC Adapter Frequency
50 Hz, 60 Hz
Wireless LAN
Yes

Description

Dell Pro 15 Essential PV15250 15.6, NonTouch, FHD, 120Hz, WVA, IPS, AntiGlare, 250 nits, 13th Generation Intel Core i51334U 10 cores, up to 4.60 GHz, 16GB DDR5, 1x16GB, at 4400 MT/s, 512 GB, M.2, PCIe NVMe, SSD, Intel UHD Graphics, Realtek WiFi 6 RTL8852BE, 2x2, 802.11ax, MUMIMO, Bluetooth wireless card, Mail In Svc 15 MonthsDisti SNS, 15 Months, Carbon Black Plastic, Windows 11 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.