Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro 15.6 i7 16G 512G 11P

  • Mfr # 0WR3Y

  • Zoro # G622639753


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Operating System
Windows 11 Pro
Graphics Controller Model
UHD Graphics
Keyboard Localization
English (US)
Processor Generation
13th Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0WR3Y
Zoro #
G622639753
UPC #
884116673781
Country of Origin
China

Dimensions

Depth
9.3"
Width
14.1"
Height
0.75"
Screen Size
15.6"

Details

Wireless LAN
Yes
Operating System
Windows 11 Pro
Item
Notebook
Graphics Controller Model
UHD Graphics
Keyboard Localization
English (US)
Processor Generation
13th Gen
Display Screen Technology
In-plane Switching (IPS) Technology
Screen Resolution
1920 x 1080
Processor Threads
12
Color Gamut
45% NTSC
Graphics Memory Accessibility
Shared
Graphics Memory Technology
DDR5 SDRAM
Number of Cells
4-cell
Processor Type
Core i7
Product Color
Carbon Black
Number of USB 3.2 Gen 1 Type-A Ports
1
Speaker Power
2 x 2W
Brightness
250 Nit
Drive Type
SSD
Processor Core
Deca-core (10 Core)
Operating System Language
English/Spanish/French/Brazilian Portuguese
Bluetooth
Yes
Number of Occupied Memory Slots
1
Maximum Turbo Speed
5 GHz
Cover Material
Plastic
Number of USB 3.2 Gen 1 Type-C Ports
1
Number of Free Memory Slots
1
Product Line
Pro 15 Essential
Wi-Fi Generation
Wi-Fi 6
Systems Management
System Driver
Sound Mode
Stereo
Standard Refresh Rate
120 Hz
Package Contents
Pro 15 Essential PV15250, Power Adapter, US Power Cord, Documentation
Total Solid State Drive Capacity
512 GB
Included Charger Power
65 W
Screen Mode
Full HD
Energy Star
Yes
HDMI
Yes
Total Number of USB Ports
3
Wireless LAN Standard
IEEE 802.11ax
Installed Slot Memory
16 GB
Fast Charging Details
80% in 60 Minutes
Features
Anti-glare Screen
Total Number of Memory Slots
2
Charger Included
Yes
System Memory Technology
DDR5 SDRAM
Standard Memory
16 GB
Processor Model
i7-1355U

Description

Dell Pro 15 Essential PV15250 15.6, NonTouch, FHD, 120Hz, WVA, IPS, AntiGlare, 250 nits, 13th Generation Intel Core i71355U 10 cores, up to 5.00 GHz, 16GB DDR5, 1x16GB, at 4400 MT/s, 512 GB, M.2, PCIe NVMe, SSD, Realtek WiFi 6 RTL8852BE, 2x2, 802.11ax, MUMIMO, Bluetooth wireless card, Intel UHD Graphics, Mail In Svc 15 MonthsDisti SNS, 15 Months, Carbon Black Plastic, Windows 11 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.