Dell Pro 16 PC16250 16in FHD Plus Intel Core Ultra 7 265U vPro Technology 16GB 512GB SSD Platinum

  • Mfr # C7G6J

  • Zoro # G022701845


product price:  $2,201.99
/ea
Free Shipping & Returns

Key Features

Charger Included
Yes
Camera Privacy Shutter
Yes
Maximum Battery Run Time
8.70 Hours
Drive Type
SSD
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C7G6J
Zoro #
G022701845
UPC #
884116489672
Country of Origin
China

Dimensions

Height
0.82"
Width
14.1"
Screen Size
16"
Depth
9.9"

Details

Charger Included
Yes
Camera Privacy Shutter
Yes
Maximum Battery Run Time
8.70 Hours
Drive Type
SSD
HDMI
Yes
Number of Occupied Memory Slots
1
Bluetooth
Yes
Network (RJ-45)
Yes
Front Camera/Webcam
Yes
Energy Star
Yes
Number of Free Memory Slots
1
AI-powered
Yes
Number of USB 3.2 Gen 2 Type-C Ports
1
Number of Thunderbolt 4 Ports
1
Features
ExpressCharge, Anti-glare Screen, ExpressCharge Boost
Installed Slot Memory
16 GB
Keyboard Backlight
Yes
Graphics Memory Accessibility
Shared
Number of USB 3.2 Gen 1 Type-A Ports
2
NPU Performance
12 TOPS
Keyboard Localization
English (US)
Package Contents
Pro 16 PC16250Standard Battery, AC Adapter, Power Cord, Documentation, Quick Start Guide
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Copilot Key
Yes
Maximum Supported System Memory
64 GB
Speakers
Yes
Processor Threads
14
System Memory Technology
DDR5 SDRAM
Touchscreen
Yes
Total Number of USB Ports
3
vPro Technology
Yes
Sound Mode
Stereo
Wi-Fi Generation
Wi-Fi 6E
Speaker Power
2 x 2W
Processor Core
Dodeca-core (12 Core)
Processor Speed
2.10 GHz
Total Number of Memory Slots
2
Display Screen Type
LCD
Operating System
Windows 11 Pro
Screen Mode
Full HD Plus
Power Plug Type
Type C
Item
Notebook
Processor Type
Core Ultra 7
Maximum Turbo Speed
5.30 GHz
Standard Refresh Rate
60 Hz
Systems Management
Intel vPro Enterprise Management Enabled
Battery Chemistry
Lithium Ion (Li-Ion)
NPU Name
AI Boost
Infrared Camera
Yes
Processor Model
265U
Wireless LAN Standard
IEEE 802.11ax
Ethernet Technology
Gigabit Ethernet
Color Gamut
45% NTSC
Wireless LAN
Yes
TCO Certified
Yes
Standard Memory
16 GB
Total Solid State Drive Capacity
512 GB
Environmentally Friendly
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Number of Cells
3-cell
Graphics Memory Technology
DDR5 SDRAM
Operating System Language
English/Spanish/French/Brazilian Portuguese
Included Charger Power
65 W
Brightness
300 Nit
Product Color
Metallic, Platinum Silver
Screen Resolution
1920 x 1200
USB Power Delivery Support
Yes
Product Line
Pro 16

Description

SPL Dell Pro 16 PC16250 Ultra 7 265U 16 GB 512GBSSD 16FHD+Touch RGBCamera Integrated 3Cell 65W WLAN vpro Backlit kb Win11Pro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products