Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 22 ADJUSTABLE STAND MONITOR - E2225HSM

  • Mfr # DELL-E2225HSM

  • Zoro # G821696984


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Stand Included
Yes
Stand Width
10.12"
Remote Asset Management
DDPM
Width with Stand
19.37"
Total Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2225HSM
Zoro #
G821696984
UPC #
884116487456
Country of Origin
China

Dimensions

Stand Width
10.12"
Width with Stand
19.37"
Stand Height
15.75"
Screen Size Class
22"
Compressed Height with Stand
13.70"
Depth with Stand
8.33"
Maximum Adjustable Height
5.12"
Bezel Width (Left)
0.26"
Height
11.4"
Viewable Screen Size
21.5"
Width
19.4"
Stand Depth
8.33"
Depth
2.1"
Extended Height with Stand
18.45"
Bezel Width (Top)
0.26"
Height with Stand
18.45"
Bezel Width (Right)
0.26"
Bezel Width (Bottom)
0.68"

Details

Stand Included
Yes
Remote Asset Management
DDPM
Total Number of HDMI Ports
1
Pixel Pitch
0.24000 mm x 0.24000 mm
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Product Type
LED Monitor
Voltage Current
700 mA
Panel Technology
Vertical Alignment (VA)
Response Time
5 ms
Speaker Output Power
4 W
Swivel Angle
-173° to 173°
Number of Speakers
2
Screen Surface
Anti-glare
Speakers
Yes
Number of Screens
1
DisplayPort
Yes
HDCP Supported
Yes
Adjustable Stand
Yes
Horizontal Viewing Angle
178°
Brightness
250 Nit
Frequency
60 Hz, 50 Hz
Features
Anti-glare, Arsenic-free Glass, BFR Free, Eye Comfort Technology, Cable Lock Slot, Security Lock, Mercury-free, PVC Free
HDMI
Yes
Mount Type
Panel Mount
Energy Star
Yes
Color Supported
16.7 Million Colors
HDMI Version
1.4
Maximum Operating Altitude
16404 ft
Glass Hardness
3H
Non-operating Humidity Range
5% to 90% (Non-condensing)
Backlight Technology
LED Edgelight System
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Number of DisplayPorts
1
Pivot Angle
#ERROR!
Number of VGA Ports
1
Vertical Viewing Angle
178°
Screen Mode
Full HD
Max. Resolution
1920 x 1080
Standard Refresh Rate
100 Hz
Number of DisplayPort 1.2 (HDCP 1.4)
1
Tilt Angle
-5° to 21°
Pixel Per Inch (PPI)
103
Operating Humidity Range
10% to 80% (Non-condensing)
Stand Adjustments
Tilt, Pivot, Height, Swivel
VESA Mount Standard
100 x 100
Operation Hours
12-Hours/7 Days
VESA Mount Compatible
Yes
Input Voltage
100V AC to 240V AC
Maximum Non-operating Altitude
40000 ft
Aspect Ratio
16:9
Maximum Preset Resolution
1920 x 1080 at 100Hz
Native Contrast Ratio
3,000:1
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Color Gamut
72% NTSC (CIE 1931)
Maximum Preset Resolution
1920 x 1080 at 100Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.