Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 22 MONITOR - E2225HM

  • Mfr # DELL-E2225HM

  • Zoro # G022446937


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Horizontal Viewing Angle
178°
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Vertical Viewing Angle
178°
Native Contrast Ratio
3,000:1
Glass Hardness
3H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2225HM
Zoro #
G022446937
UPC #
884116487449
Country of Origin
China

Dimensions

Height with Stand
14.84"
Bezel Width (Left)
0.26"
Depth
2"
Height
11.4"
Bezel Width (Right)
0.26"
Bezel Width (Top)
0.26"
Bezel Width (Bottom)
0.68"
Depth with Stand
6.73"
Stand Depth
6.73"
Maximum Adjustable Height
5.12"
Stand Height
6.85"
Width
19.4"
Width with Stand
19.36"
Stand Width
8.74"
Viewable Screen Size
21.5"
Screen Size Class
22"

Details

Horizontal Viewing Angle
178°
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Vertical Viewing Angle
178°
Native Contrast Ratio
3,000:1
Glass Hardness
3H
Color Gamut
72% NTSC (CIE 1931)
Number of Screens
1
HDCP Supported
Yes
Operation Hours
12-Hours/7 Days
Maximum Preset Resolution
1920 x 1080 at 100Hz
Maximum Non-operating Altitude
40000 ft
Frequency
50 Hz, 60 Hz
HDMI
Yes
Number of VGA Ports
1
Stand Included
Yes
DisplayPort
Yes
Number of DisplayPort 1.2 (HDCP 1.4)
1
HDMI Version
1.4
Pixel Per Inch (PPI)
103
Adjustable Stand
Yes
Package Contents
Pro 22 Monitor, Stand, Power cable, 1 x DisplayPort-DisplayPort cable - 1.80 m, Quick Start guide, Safety Information
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Brightness
250 Nit
Non-operating Humidity Range
5% to 90% (Non-condensing)
Pixel Pitch
0.24930 mm x 0.24100 mm
Voltage Current
700 mA
Mount Type
Panel Mount
Energy Star
Yes
Stand Adjustments
Tilt
Color Supported
16.7 Million Colors
Response Time
5 ms
Tilt Angle
-5° to 21°
Maximum Operating Altitude
16400 ft
Operating Humidity Range
10% to 80% (Non-condensing)
Color
Black
Aspect Ratio
16:9
Number of DisplayPorts
1
Max. Resolution
1920 x 1080
Product Type
LED Monitor
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
HDMI Inputs
1
Screen Mode
Full HD
Total Number of HDMI Ports
1
Swivel Angle
-173° to 173°
Screen Surface
Anti-glare
Response Time Details
5 ms GTG (Fast), 8 ms GTG
Features
BFR Free, Narrow Bezel, Cable Lock Slot, PVC Free, Mercury-free, Arsenic-free Glass, ComfortView Plus, Eye Comfort Technology, Flicker-free, Security Lock, Wide Viewing Angle, Anti-glare
Panel Technology
Vertical Alignment (VA)
Remote Asset Management
Dell Command
Input Voltage
100V AC to 240V AC
Standard Refresh Rate
100 Hz
Backlight Technology
LED Edgelight System
Maximum Preset Resolution
1920 x 1080 at 100Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.