Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 24 ADJUSTABLE STAND MONITOR - E2425HSM

  • Mfr # DELL-E2425HSM

  • Zoro # G321696507


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
Input Voltage
100V AC to 240V AC
Bezel Width (Bottom)
0.69"
Maximum Non-operating Altitude
40000 ft
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2425HSM
Zoro #
G321696507
UPC #
841885124111
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.69"
Stand Depth
8.33"
Extended Height with Stand
19.12"
Compressed Height with Stand
14.01"
Bezel Width (Top)
0.23"
Height with Stand
19.12"
Stand Height
15.75"
Height
12.8"
Width with Stand
21.21"
Width
21.2"
Bezel Width (Left)
0.23"
Bezel Width (Right)
0.23"
Depth with Stand
8.33"
Depth
2.1"
Screen Size Class
24"
Viewable Screen Size
23.8"
Maximum Adjustable Height
5.12"
Stand Width
10.12"

Details

Energy Star
Yes
Input Voltage
100V AC to 240V AC
Maximum Non-operating Altitude
40000 ft
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Eye Comfort Rating
3 Star
Operating Humidity Range
10% to 80% (Non-condensing)
Standby Power Consumption
300 mW
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED Edgelight System
Pixel Per Inch (PPI)
93
Horizontal Viewing Angle
178°
Adjustable Stand
Yes
Speakers
Yes
HDMI Version
1.4
Features
Eye Comfort Technology, Mercury-free, BFR Free, Cable Lock Slot, Security Lock, PVC Free, Arsenic-free Glass, Anti-glare
Number of Speakers
2
Number of VGA Ports
1
Voltage Current
700 mA
Stand Adjustments
Swivel, Tilt, Pivot, Height
Pixel Pitch
0.27450 mm x 0.27450 mm
Tilt Angle
-5° to 21°
Color Supported
16.7 Million Colors
DisplayPort
Yes
HDMI
Yes
Color Gamut
72% NTSC (CIE 1931)
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Maximum Preset Resolution
1920 x 1080 at 100Hz
Number of DisplayPorts
1
Number of DisplayPort 1.2 (HDCP 1.4)
1
Mount Type
Desk Mountable, Panel Mount, Wall Mountable
Eye Comfort Certification
Yes
Maximum Operating Altitude
16404 ft
Swivel Angle
-173° to 173°
Frequency
60 Hz, 50 Hz
Response Time
5 ms
Response Time Details
8.0 ms GTG, 5 ms GTG (Fast)
Brightness
250 Nit
Number of Screens
1
HDCP Supported
Yes
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Maximum Power Consumption
28.50 W
Screen Surface
Anti-glare
Glass Hardness
3H
Off-Mode Power Consumption
300 mW
Product Type
LED Monitor
Operation Hours
12-Hours/7 Days
Package Contents
Pro 24 Adjustable Stand MonitorStandPower Cord1 x HDMI cable: 1.80 mQuick Start GuideSafety Information
Non-operating Humidity Range
5% to 90% (Non-condensing)
Remote Asset Management
DDPM
Total Number of HDMI Ports
1
Screen Mode
Full HD
Environmentally Friendly
Yes
Speaker Output Power
4 W
Aspect Ratio
16:9
Operating Power Consumption
12.10 W
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,000:1
Standard Refresh Rate
100 Hz
Stand Included
Yes
Max. Resolution
1920 x 1080
Pivot Angle
#ERROR!
Maximum Preset Resolution
1920 x 1080 at 100Hz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.