Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 24 PLUS MONITOR - P2425D

  • Mfr # DELL-P2425D

  • Zoro # G222444535


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Brightness
350 Nit
Bezel Width (Bottom)
0.51"
Backlight Technology
LED Edgelight System
Built-in Devices
USB Hub
Number of HDMI 2.1 (HDCP 1.4)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2425D
Zoro #
G222444535
UPC #
884116487500
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.51"
Stand Height
16.17"
Compressed Height with Stand
14.33"
Stand Depth
7.15"
Depth with Stand
7.15"
Extended Height with Stand
19.55"
Bezel Width (Left)
0.23"
Depth
2"
Viewable Screen Size
23.8"
Stand Width
9.83"
Height
12.4"
Screen Size Class
24"
Maximum Adjustable Height
5.91"
Bezel Width (Right)
0.23"
Width with Stand
21.21"
Height with Stand
19.55"
Bezel Width (Top)
0.23"
Width
21.2"

Details

Brightness
350 Nit
Backlight Technology
LED Edgelight System
Built-in Devices
USB Hub
Number of HDMI 2.1 (HDCP 1.4)
1
Panel Technology
In-plane Switching (IPS) Technology
USB Type-C
Yes
Response Time
5 ms
Aspect Ratio
16:9
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Total Number of HDMI Ports
1
Total Number of USB Type-C Ports
1
HDCP Supported
Yes
Horizontal Frequency
30 kHz to 150 kHz
Horizontal Viewing Angle
178°
Frequency
50 Hz, 60 Hz
Input Voltage
100V AC to 240V AC
Swivel Angle
-45° to 45°
Product Type
LED Monitor
Adjustable Stand
Yes
Max. Resolution
2560 x 1440
Pixel Pitch
0.20580 mm x 0.20580 mm
HDMI
Yes
Pixel Per Inch (PPI)
123
Maximum Non-operating Altitude
40000 ft
Tilt Angle
-5° to 21°
USB Type-C (Power Delivery)
15 W
Voltage Current
1.50 A
Color Supported
16.7 Million Colors
Number of DisplayPorts
1
Non-operating Humidity Range
5% to 90% (Non-condensing)
Vertical Frequency
48 Hz to 100 Hz
Number of Screens
1
Screen Mode
WQHD
Response Time Details
5 ms GTG (Fast), 8 ms GTG
Color Gamut
99% sRGB (CIE 1931)
Stand Included
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,500:1
Stand Adjustments
Height, Tilt, Pivot, Swivel
Maximum Preset Resolution
2560 x 1440 at 100Hz
HDMI Version
2.1
Operation Hours
8-Hours/5 Days
Features
Cable Lock Slot, BFR Free, Narrow Bezel, Stand Lock, Mercury-free, PVC Free, Anti-glare, Security Lock, Arsenic-free Glass, Eye Comfort Technology
Remote Asset Management
DDPM
Vertical Viewing Angle
178°
Pivot Angle
#ERROR!
Operating Humidity Range
10% to 80% (Non-condensing)
Number of USB Ports
5
USB
Yes
Number of DisplayPort 1.4 (HDCP 1.4)
1
Glass Hardness
3H
DisplayPort
Yes
Number of USB Type-B Upstream Ports
1
Mount Type
Panel Mount
USB Type-B
Yes
Maximum Operating Altitude
16400 ft
Energy Star
Yes
Maximum Preset Resolution
2560 x 1440 at 100Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.