Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 27 MONITOR - E2725HM

  • Mfr # DELL-E2725HM

  • Zoro # G421696926


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Voltage Current
1.50 A
Frequency
50 Hz, 60 Hz
Maximum Preset Resolution
1920 x 1080 at 100Hz
VESA Mount Standard
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2725HM
Zoro #
G421696926
UPC #
884116487432
Country of Origin
China

Dimensions

Bezel Width (Right)
0.26"
Bezel Width (Left)
0.26"
Stand Depth
7.41"
Stand Width
9.65"
Depth
1.9"
Viewable Screen Size
27"
Bezel Width (Top)
0.26"
Screen Size Class
27"
Height with Stand
17.89"
Depth with Stand
7.41"
Width
24.1"
Width with Stand
24.06"
Stand Height
7.53"
Bezel Width (Bottom)
0.53"
Height
14.2"

Details

Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Voltage Current
1.50 A
Frequency
50 Hz, 60 Hz
Maximum Preset Resolution
1920 x 1080 at 100Hz
VESA Mount Standard
100 x 100
Screen Mode
Full HD
Number of DisplayPorts
1
Color
Black
Aspect Ratio
16:9
Product Type
LED Monitor
Stand Included
Yes
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Vertical Viewing Angle
178°
Maximum Non-operating Altitude
40000 ft
HDMI Inputs
1
Features
Eye Comfort Technology, PVC Free, BFR Free, Security Lock, Arsenic-free Glass, Cable Lock Slot, Anti-glare, Mercury-free
Maximum Operating Altitude
16400 ft
Pixel Pitch
0.31140 mm x 0.31140 mm
Standard Refresh Rate
100 Hz
Number of DisplayPort 1.2 Ports
1
Glass Hardness
3H
Energy Star
Yes
Input Voltage
100V AC to 240V AC
Stand Color
Black
Remote Asset Management
Dell Command
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of DisplayPort 1.2 (HDCP 1.4)
1
Backlight Technology
LED Edgelight System
Response Time Details
5 ms GTG (Fast), 8 ms GTG
Number of VGA Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Total Number of HDMI Ports
1
Brightness
300 Nit
Non-operating Humidity Range
5% to 90% (Non-condensing)
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
Tilt Angle
-5° to 21°
Response Time
5 ms
Color Gamut
72% NTSC (CIE 1931)
HDCP Supported
Yes
HDMI
Yes
Operating Humidity Range
10% to 80% (Non-condensing)
Number of Screens
1
Max. Resolution
1920 x 1080
Package Contents
Pro 27 Monitor, Stand, Power cable, 1 x DisplayPort-DisplayPort cable - 1.80 m, 1 x HDMI cable - 1.80 m?only for Japan Region), Quick Start guide, Safety Information
Stand Adjustments
Tilt
DisplayPort
Yes
Pixel Per Inch (PPI)
81
Screen Surface
Anti-glare
Mount Type
Panel Mount
Maximum Preset Resolution
1920 x 1080 at 100Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.