PRO 27 PLUS 4K USB-C HUB MONITOR - P2725QE

  • Mfr # DELL-P2725QE

  • Zoro # G122606156


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Voltage Current
3 A
Number of Screens
1
Number of DisplayPort 1.4 Ports
1
Stand Height
16.86"
Maximum Non-operating Altitude
40000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2725QE
Zoro #
G122606156
UPC #
884116487524
Country of Origin
China

Dimensions

Stand Height
16.86"
Width with Stand
24.11"
Width
24.1"
Screen Size Class
27"
Stand Depth
7.44"
Viewable Screen Size
27"
Maximum Adjustable Height
5.91"
Stand Width
10.74"
Height with Stand
21.09"
Extended Height with Stand
21.09"
Height
14"
Compressed Height with Stand
15.19"
Bezel Width (Top)
0.31"
Bezel Width (Bottom)
0.51"
Depth
2"
Bezel Width (Right)
0.31"
Depth with Stand
7.57"
Bezel Width (Left)
0.31"

Details

Voltage Current
3 A
Number of Screens
1
Number of DisplayPort 1.4 Ports
1
Maximum Non-operating Altitude
40000 ft
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Features
Wide Viewing Angle, Stand Lock, Mercury-free, Kensington Lock, PVC Free, Arsenic-free Glass, ComfortView Plus, BFR Free, Flicker-free, Narrow Bezel, Easy Arrange, Security Lock, sRGB, Low Blue Light, Anti-glare, Eye Comfort Technology
Operating Humidity Range
10% to 80% (Non-condensing)
Energy Star
Yes
Horizontal Frequency
30 kHz to 227 kHz - HDMI 2.1, 30 kHz to 227 kHz - USB Type C, 30 kHz to 227 kHz - DisplayPort 1.4
Standby Power Consumption
300 mW
Number of USB Type-C (Power Delivery) Ports
2
Stand Included
Yes
Standard Refresh Rate
100 Hz
Remote Asset Management
DDPM
Native Contrast Ratio
1,500:1
VESA Mount Standard
100 x 100
Pixel Per Inch (PPI)
163
Operating Power Consumption
25.50 W
Total Number of USB Type-C Ports
2
Vertical Viewing Angle
178°
Network (RJ-45)
Yes
USB Type-C
Yes
HDMI Inputs
1
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
USB Type-C (Power Delivery) Downstream
15 W
Maximum Preset Resolution
3840 x 2160 at 100Hz
Maximum Power Consumption
200 W
Vertical Frequency
48 Hz to 100 Hz - HDMI 2.1, 48 Hz to 100 Hz - DisplayPort 1.4, 48 Hz to 100 Hz - USB Type C
Tilt Angle
-5° to 21°
Total Number of HDMI Ports
1
Response Time
5 ms
VESA Mount Compatible
Yes
Max. Resolution
3840 x 2160
Non-operating Humidity Range
5% to 90% (Non-condensing)
Number of HDMI 2.1 Ports
1
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
Off-Mode Power Consumption
300 mW
Pivot Angle
#ERROR!
Operation Hours
8-Hours/5 Days
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Swivel Angle
-45° to 45°
Screen Mode
4K UHD
Number of USB Ports
5
Product Type
LED Monitor
Maximum Operating Altitude
16404 ft
USB Type-C (Power Delivery) Upstream
90 W
Mount Type
Panel Mount
HDCP Supported
Yes
HDMI Version
2.1
Environmentally Friendly
Yes
HDMI
Yes
Ethernet Technology
1 x RJ-45 Gigabit Ethernet
Glass Hardness
3H
Input Voltage
100V AC to 240V AC
Color Gamut
99% sRGB (CIE 1931)
Color Supported
1.07 Billion Colors
Color
Silver, Black
Adjustable Stand
Yes
Frequency
50 Hz, 60 Hz
Stand Adjustments
Pivot, Swivel, Height, Tilt
Brightness
350 Nit
Number of DisplayPorts
1
Backlight Technology
LED Edgelight System
Built-in Devices
USB Hub
Aspect Ratio
16:9
Energy Efficiency Class
F
DisplayPort
Yes
Horizontal Viewing Angle
178°
Maximum Preset Resolution
3840 x 2160 at 100Hz

Description

DELL PRO 27 PLUS 4K USB-C HUB MONITOR - P2725QE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.