Zoro Homepage

Pro 2K Webcam

  • Mfr # WB5023DDAO

  • Zoro # G809908146


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Resolution
2560 x 1440
Features
Up to 2K Resolution | Up to 60 fps, Up to 78° Field of View, Sony STARVIS CMOS Sensor, Auto Focus | 4x Digital Zoom, Integrated Noise-Reducing Mic, Advanced Digital Overlap (DOL) HDR, Video/Temporal/Spatial Noise Reduction, AI Auto Framing, Integrated USB-A 2.0 Cable (4.9'), Windows and Mac Compatible
Color
Black
Includes
Pro 2K Webcam - WB5023 with Cable, User Documentation, External Privacy Cap
Field Of View (FOV) Angle
78°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB5023DDAO
Zoro #
G809908146
UPC #
884116433736
Country of Origin
China

Dimensions

Cable Length
4.92 ft

Details

Item
Webcam
Resolution
2560 x 1440
Features
Up to 2K Resolution | Up to 60 fps, Up to 78° Field of View, Sony STARVIS CMOS Sensor, Auto Focus | 4x Digital Zoom, Integrated Noise-Reducing Mic, Advanced Digital Overlap (DOL) HDR, Video/Temporal/Spatial Noise Reduction, AI Auto Framing, Integrated USB-A 2.0 Cable (4.9'), Windows and Mac Compatible
Color
Black
Includes
Pro 2K Webcam - WB5023 with Cable, User Documentation, External Privacy Cap
Field Of View (FOV) Angle
78°
Focus Modes
Auto-focus
Maximum Frame Rate
60 fps
Image Sensor Type
CMOS
Device Supported
Display Screen, Monitor, Computer
Mounting Type
Tripod Mount
Microphone
Yes
Face Tracking
Yes
Package Contents
Pro 2K Webcam - WB5023 with Cable, User Documentation, External Privacy Cap
Power Source Type
USB
Host Interface
USB 2.0 Type A
Digital Zoom
4x
Mount Type
Clip, Tripod Mount

Description

The large Sony STARVIS sensor in this 2K QHD, 1440p camera takes in substantial light to give you vibrant picture clarity and a vivid image. Digital Overlap HDR DOL-HDR delivers true-to-life color in extreme lighting environments. Temporal 3D and Spatial 2D Noise Reduction automatically eliminates motion blur and grainy images in low light. Facial Detection Auto Exposure FDAE balances harsh lighting on your face for optimal image quality. INDUSTRY WEBCAM VS DELL PRO WEBCAM - WITHOUT & WITH HDR + FDAE. AI Auto Framing keeps you center-framed even as you move and shift, so the focus is always on you. Deliberate design, inside and outCommunicate clearly no matter what's going on around you with the noise reduction mic built into this sleek webcam. Limit distractions on-screen and behind the scenes with the integrated mounting clip that doesn't block your screen. Privacy and protection with a shutter cap that magnetically snaps on and off and stows behind the webcam for handy safekeeping. Compatible with multiple operating systems for a seamless collaboration experience. For information on OS support, please refer to the Technical Specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.