Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 32 PLUS 4K USB-C HUB MONITOR - P3225QE

  • Mfr # DELL-P3225QE

  • Zoro # G022605976


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Voltage Current
2.80 A
Pivot Angle
#ERROR!
HDMI
Yes
Input Voltage
100V AC to 240V AC
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P3225QE
Zoro #
G022605976
UPC #
884116487562
Country of Origin
China

Dimensions

Maximum Adjustable Height
5.91"
Stand Height
19.03"
Height with Stand
24.37"
Bezel Width (Left)
0.32"
Depth with Stand
8.46"
Bezel Width (Bottom)
0.51"
Depth
2"
Extended Height with Stand
24.37"
Bezel Width (Right)
0.32"
Viewable Screen Size
31.5"
Width
28.1"
Width with Stand
28.09"
Compressed Height with Stand
18.46"
Stand Width
11.32"
Screen Size Class
32"
Stand Depth
8.46"
Bezel Width (Top)
0.31"
Height
16.3"

Details

Voltage Current
2.80 A
Pivot Angle
#ERROR!
HDMI
Yes
Input Voltage
100V AC to 240V AC
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
USB
Yes
Operation Hours
8-Hours/5 Days
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Network (RJ-45)
Yes
Horizontal Viewing Angle
178°
USB Type-C (Power Delivery)
90 W
Pixel Per Inch (PPI)
140
Backlight Technology
LED Edgelight System
Ethernet Technology
1 x RJ-45 Ethernet
Features
PVC Free, Narrow Bezel, Arsenic-free Glass, Security Lock, Mercury-free, Stand Lock, Cable Lock Slot, BFR Free, Eye Comfort Technology, Anti-glare
Color Gamut
99% sRGB (CIE 1931)
Frequency
60 Hz, 50 Hz
Brightness
350 Nit
Color
Black
Glass Hardness
3H
Non-operating Humidity Range
5% to 90% (Non-condensing)
DisplayPort
Yes
Built-in Devices
USB Hub
Color Supported
1.07 Billion Colors
Mount Type
Panel Mount
Energy Star
Yes
Max. Resolution
3840 x 2160
HDMI Inputs
1
VESA Mount Standard
100 x 100
Adjustable Stand
Yes
Aspect Ratio
16:9
HDCP Supported
Yes
Response Time
5 ms
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Panel Technology
In-plane Switching (IPS) Technology
Package Contents
Pro Plus P3225QE Widescreen LED Monitor, Stand, Power Cable, 1 x DisplayPort to DisplayPort 1.4 Cable - 1.80 m, 1 x USB-C to C 10Gbps, 100W Cable -1.00 m, 1 x USB Type-C to Type-A 5Gbps Cable - 1.80 m, QR Card, Safety Information, Cable Tie
Screen Mode
4K UHD
Maximum Non-operating Altitude
40000 ft
Product Type
LED Monitor
Stand Included
Yes
Stand Adjustments
Pivot, Swivel, Height, Tilt
USB Type-C
Yes
Vertical Frequency
48 Hz to 100 Hz
Operating Humidity Range
10% to 80% (Non-condensing)
Total Number of HDMI Ports
1
Remote Asset Management
DDPM
Maximum Operating Altitude
16400 ft
VESA Mount Compatible
Yes
HDMI Version
2.1
Vertical Viewing Angle
178°
Standard Refresh Rate
100 Hz
Number of Screens
1
Number of USB Type-C (Power Delivery) Ports
1
Horizontal Frequency
30 kHz to 230 kHz
Total Number of USB Type-C Ports
2
Number of DisplayPort 1.4 Ports
1
Number of HDMI 2.1 Ports
1
Swivel Angle
-30° to 30°
Native Contrast Ratio
1,500:1
Number of DisplayPorts
1
Tilt Angle
-5° to 21°
Number of USB Ports
5
Maximum Preset Resolution
3840 x 2160 at 100Hz
Maximum Preset Resolution
3840 x 2160 at 100Hz

Description

DELL PRO 32 PLUS 4K USB-C HUB MONITOR - P3225QE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.