Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 32 PLUS QHD USB-C HUB MONITOR - P3225DE

  • Mfr # DELL-P3225DE

  • Zoro # G222606056


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Bezel Width (Bottom)
0.51"
Bezel Width (Top)
0.29"
Bezel Width (Right)
0.30"
Height
16.3"
Total Number of USB Type-C Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P3225DE
Zoro #
G222606056
UPC #
884116487531
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.51"
Bezel Width (Top)
0.29"
Bezel Width (Right)
0.30"
Height
16.3"
Depth
2"
Extended Height with Stand
24.37"
Width with Stand
28.09"
Height with Stand
24.37"
Depth with Stand
8.46"
Width
28.1"
Screen Size Class
32"
Maximum Adjustable Height
5.91"
Compressed Height with Stand
18.46"
Viewable Screen Size
31.5"
Bezel Width (Left)
0.30"

Details

Total Number of USB Type-C Ports
2
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Operating Humidity Range
10% to 80% (Non-condensing)
Color Supported
1.07 Billion Colors
HDMI
Yes
Number of DisplayPort 1.4 Ports
1
Standard Refresh Rate
100 Hz
Non-operating Humidity Range
5% to 90% (Non-condensing)
Remote Asset Management
DDPM
Pivot Angle
#ERROR!
Native Contrast Ratio
1,500:1
Product Type
LED Monitor
Aspect Ratio
16:9
Adjustable Stand
Yes
Energy Star
Yes
USB Type-C
Yes
Backlight Technology
LED Edgelight System
Horizontal Frequency
30 kHz to 151 kHz
Number of HDMI 2.1 (HDCP 1.4)
1
Built-in Devices
USB Hub
Maximum Operating Altitude
16400 ft
Max. Resolution
2560 x 1440
Color
Gray, Black
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Maximum Preset Resolution
2560 x 1440 at 100Hz
HDCP Supported
Yes
Swivel Angle
-30° to 30°
Number of HDMI 2.1 Ports
1
Number of DisplayPort 1.4 (HDCP 1.4)
1
Frequency
60 Hz, 50 Hz
DisplayPort
Yes
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
USB Type-C (Power Delivery)
90 W
Color Gamut
99% sRGB (CIE 1931)
HDMI Inputs
1
Horizontal Viewing Angle
178°
Network (RJ-45)
Yes
Mount Type
Panel Mount
Input Voltage
100V AC to 240V AC
Glass Hardness
3H
Total Number of HDMI Ports
1
Operation Hours
8-Hours/5 Days
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Vertical Frequency
48 Hz to 100 Hz
Tilt Angle
-5° to 21°
Number of USB Type-C (Power Delivery) Ports
2
Features
sRGB, Narrow Bezel, Cable Lock Slot, Arsenic-free Glass, Mercury-free, BFR Free, Security Lock, PVC Free, Anti-glare, Eye Comfort Technology, Stand Lock
Number of USB Ports
5
Response Time
5 ms
Stand Adjustments
Pivot, Height, Swivel, Tilt
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1
USB
Yes
Voltage Current
2.80 A
Maximum Non-operating Altitude
40000 ft
Package Contents
Pro Plus P3225DE Widescreen LED Monitor, Stand, Power cable, 1 x DisplayPort to DisplayPort 1.4 cable - 1.80 m, 1 x USB-C to C 10Gbps, 100W cable - 1.00 m, 1 x USB Type-C to Type-A 5Gbps cable - 1.80 m, QR Card, Safety, Environmental, and Regulatory Information, Cable tie
Brightness
350 Nit
VESA Mount Compatible
Yes
Screen Mode
WQHD
HDMI Version
2.1
DisplayPort Output
Yes
Pixel Per Inch (PPI)
93
Stand Included
Yes
Maximum Preset Resolution
2560 x 1440 at 100Hz

Description

DELL PRO 32 PLUS QHD USB-C HUB MONITOR - P3225DE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.