Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 75 PLUS 4K TOUCH MONITOR - P7525QT

  • Mfr # DELL-P7525QT

  • Zoro # G521696826


product price: $5,529.99
/ea
Free Shipping & Returns

Key Features

Maximum Preset Resolution
3840 x 2160 at 60 Hz
Multi-touch Screen
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Viewable Screen Size
74.5"
USB Type-B
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P7525QT
Zoro #
G521696826
UPC #
884116487425
Country of Origin
China

Dimensions

Viewable Screen Size
74.5"
Bezel Width (Left)
1.89"
Bezel Width (Right)
1.89"
Bezel Width (Bottom)
2.01"
Screen Size Class
75"
Width
68.7"
Depth
3.5"
Height
40.4"
Bezel Width (Top)
1.89"

Details

Maximum Preset Resolution
3840 x 2160 at 60 Hz
Multi-touch Screen
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
USB Type-B
Yes
Color Supported
1.07 Billion Colors
Glass Hardness
3H
DisplayPort Output
Yes
Aspect Ratio
16:9
Color Gamut
72% NTSC (CIE 1931)
Pixel Per Inch (PPI)
59
Package Contents
P7525QT Touchscreen LED MonitorOptiplex holderRemote control2 x Batteries AAA2 x Stylus2 x Stylus nibPower cablePower cable for connecting OptiPlex system to display1 x DisplayPort-DisplayPort 1.4 cable - 3.0 m1 x HDMI cable - 3.0 m1 x USB A to B upstream cable 3.0 m1 x USB Type C to Type C upstream cable 1.8 mQuick Start GuideSafety, Environmental, and Regulatory InformationStand
Remote Asset Management
DDPM
Input Voltage
100V AC to 240V AC
VESA Mount Standard
400 x 400
USB
Yes
Number of DisplayPort 1.4 (HDCP 2.2)
2
Response Time Details
8 ms GTG
Number of Speakers
2
Horizontal Viewing Angle
178°
DisplayPort
Yes
Mount Type
Panel Mount
Backlight Technology
LED Edgelight System
Total Number of HDMI Ports
2
Brightness
400 Nit
Non-operating Humidity Range
5% to 90% (Non-condensing)
Number of HDMI 2.0 (HDCP 2.2)
2
Screen Refresh Rate
60 Hz
Frequency
50 Hz, 60 Hz
Operation Hours
16-Hours/ 7 Days
Vertical Frequency
24 Hz to 75 Hz - HDMI, 24 Hz to 75 Hz - DisplayPort
Number of DisplayPorts
2
DisplayPort In
Yes
HDMI Inputs
2
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Standard Refresh Rate
60 Hz
USB Type-C (Power Delivery)
90 W
Stand Included
Yes
Speaker Output Power
40 W
Number of USB Ports
8
Horizontal Frequency
30 kHz to 140 kHz - DisplayPort, 30 kHz to 140 kHz - HDMI
Native Contrast Ratio
1,200:1
Built-in Devices
USB Hub
HDMI
Yes
Features
BFR Free, Mercury-free, Anti-glare, Arsenic-free Glass, Security Lock, PVC Free, Cable Lock Slot
Product Type
LED Touchscreen Monitor
VESA Mount Compatible
Yes
Number of USB Type-B Ports
3
Max. Resolution
3840 x 2160
Speakers
Yes
Vertical Viewing Angle
178°
Operating Humidity Range
10% to 80% (Non-condensing)
Panel Technology
In-plane Switching (IPS) Technology
Total Number of USB Type-C Ports
2
Pixel Pitch
0.42960 mm x 0.42960 mm
Screen Mode
4K UHD
Energy Star
Yes
Voltage Current
9.50 A
USB Type-C
Yes
Color
Black
Daisy Chain
Yes
Number of Simultaneous Touchpoints
20
Response Time
8 ms
HDCP Supported
Yes
Maximum Preset Resolution
3840 x 2160 at 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.