Shop DELL
See all product information
Create Account
PRO DUAL MONITOR STAND MDS26
- Mfr # DELL-MDS26
- Zoro # G723960879
product price:Â
$
274.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
30.51 in
Height
16.85 in
Color
Black
Material
Aluminium
Series
Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DELL-MDS26
- Zoro #
- G723960879
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Item
- Monitor Stand
- Material
- Aluminium
- Series
- Pro
Dimensions
- Width
- 30.51 in
- Height
- 16.85 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.