Shop DELL
See all product information
Create Account
PRO HEAVY DUTY SINGLE MONITOR ARM - HDA26
- Mfr # DELL-HDA26
- Zoro # G923960297
product price:Â
$
499.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
12.60 in
Material
Steel
Depth
24.90 in
Height
11.06 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DELL-HDA26
- Zoro #
- G923960297
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Color
- Black
- Item
- Mounting Arm
Dimensions
- Width
- 12.60 in
- Depth
- 24.90 in
- Height
- 11.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.