Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 14 AI5P 340 16 256 W1

  • Mfr # JXGW7

  • Zoro # G922701839


product price: $2,047.99
/ea
Free Shipping & Returns

Key Features

Height
0.97"
NPU Name
Ryzen AI
TCO Certified
Yes
Package Contents
Pro Max 14 MC14255Lithium Polymer Battery, AC Adapter, E5 Power Cord 1M for US, Documentation, Quick Setup Guide
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JXGW7
Zoro #
G922701839
UPC #
884116671978
Country of Origin
China

Dimensions

Height
0.97"
Depth
8.9"
Width
12.3"
Screen Size
14"

Details

NPU Name
Ryzen AI
TCO Certified
Yes
Package Contents
Pro Max 14 MC14255Lithium Polymer Battery, AC Adapter, E5 Power Cord 1M for US, Documentation, Quick Setup Guide
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Sound Mode
Stereo
Color Gamut
45% NTSC
Energy Star
Yes
Item
Mobile Workstation
On-board Memory Technology
LPDDR5X
Graphics Controller Model
Radeon Graphics
Total Solid State Drive Capacity
256 GB
Screen Mode
Full HD Plus
Operating System
Windows 11 Pro
Keyboard Backlight
Yes
Maximum Turbo Speed
4.80 GHz
Total Number of USB Ports
2
Charger Included
Yes
USB Power Delivery Support
Yes
Network (RJ-45)
Yes
Graphics Memory Technology
LPDDR5X
Keyboard Localization
English (US)
Included Charger Power
65 W
Features
Anti-glare Screen, ExpressCharge
Environmentally Friendly
Yes
Processor Model
340
Processor Type
Ryzen AI 5 PRO
Operating System Language
English/Spanish/French/Brazilian Portuguese
Processor Threads
12
Drive Type
SSD
Copilot+ PC
Yes
Finger Print Reader
Yes
Processor Core
Hexa-core (6 Core)
On-board Memory
16 GB
Wireless LAN Standard
IEEE 802.11be
Brightness
300 Nit
Number of USB 3.2 Gen 1 Type-A Ports
2
Speaker Power
2 x 2W
Number Of Ethernet Ports
1
Bluetooth
Yes
Standard Memory
16 GB
Copilot Key
Yes
Camera Privacy Shutter
Yes
Display Screen Type
LCD
Number of Thunderbolt 4 Ports
2
Product Color
Magnetite
HDMI
Yes
Number of Cells
4-cell
Power Plug Type
Type C
Ethernet Technology
Gigabit Ethernet
AI-powered
Yes
Product Line
Pro Max
Graphics Memory Accessibility
Shared
Screen Resolution
1920 x 1200
Front Camera/Webcam
Yes
Wireless LAN
Yes
Wi-Fi Generation
Wi-Fi 7

Description

SPL Dell Pro Max 14 MC14255 Ryzen AI 5 PRO 340 256GBclass 35 SSD 14FHD+NontouchRGBCameraMic AMDRyzen AI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.