Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 14 AI7P 350 16 512 W1

  • Mfr # 3RJCP

  • Zoro # G722701985


product price: $2,405.99
/ea
Free Shipping & Returns

Key Features

Keyboard Backlight
Yes
NPU Name
Ryzen AI
Product Line
Pro Max
Depth
8.9"
Drive Type
SSD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RJCP
Zoro #
G722701985
UPC #
884116671985
Country of Origin
China

Dimensions

Depth
8.9"
Height
0.97"
Screen Size
14"
Width
12.3"

Details

Keyboard Backlight
Yes
NPU Name
Ryzen AI
Product Line
Pro Max
Drive Type
SSD
Front Camera/Webcam
Yes
Energy Star
Yes
Graphics Controller Model
Radeon Graphics
Camera Privacy Shutter
Yes
Standard Memory
16 GB
Features
Anti-glare Screen, ExpressCharge
Charger Included
Yes
Brightness
300 Nit
Processor Core
Octa-core (8 Core)
Item
Mobile Workstation
Operating System Language
English/Spanish/French/Brazilian Portuguese
USB Power Delivery Support
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Environmentally Friendly
Yes
Wireless LAN Standard
IEEE 802.11be
Number of Cells
4-cell
Screen Mode
Full HD Plus
HDMI
Yes
Processor Model
350
Processor Threads
16
Package Contents
Pro Max 14 MC14255Lithium Polymer Battery, AC Adapter, E5 Power Cord 1M for US, Documentation, Quick Setup Guide
Screen Resolution
1920 x 1200
Copilot+ PC
Yes
Network (RJ-45)
Yes
Power Plug Type
Type C
Operating System
Windows 11 Pro
Color Gamut
45% NTSC
Product Color
Magnetite
Keyboard Localization
English (US)
Graphics Memory Technology
LPDDR5X
Processor Type
Ryzen AI 7 PRO
Number Of Ethernet Ports
1
Sound Mode
Stereo
On-board Memory
16 GB
Total Solid State Drive Capacity
512 GB
Wireless LAN
Yes
Ethernet Technology
Gigabit Ethernet
Speaker Power
2 x 2W
Bluetooth
Yes
TCO Certified
Yes
Wi-Fi Generation
Wi-Fi 7
Graphics Memory Accessibility
Shared
Maximum Turbo Speed
5 GHz
Included Charger Power
65 W
Total Number of USB Ports
2
AI-powered
Yes
Number of Thunderbolt 4 Ports
2
Number of USB 3.2 Gen 1 Type-A Ports
2
On-board Memory Technology
LPDDR5X
Display Screen Type
LCD
Copilot Key
Yes

Description

SPL Dell Pro Max 14 MC14255 Ryzen AI 7 PRO 350 512GBclass 35 SSD 14FHD+NontouchRGBCameraMic AMDRyzen AI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.