Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 14 U5 16G 256G W11P

  • Mfr # WH1X1

  • Zoro # G216266228


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
2
Graphics Controller Model
Arc Pro 140T Graphics
AI-powered
Yes
Energy Star
Yes
Keyboard Localization
English (US)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1X1
Zoro #
G216266228
UPC #
884116490593
Country of Origin
Viet Nam

Dimensions

Width
12.3"
Depth
8.9"
Height
0.97"
Screen Size
14"

Details

Total Number of USB Ports
2
Item
Notebook
Graphics Controller Model
Arc Pro 140T Graphics
AI-powered
Yes
Energy Star
Yes
Keyboard Localization
English (US)
Environmentally Friendly
Yes
Bluetooth
Yes
Color Gamut
45% NTSC
Features
ExpressCharge, Anti-glare Screen
Included Charger Power
100 W
Ethernet Technology
Gigabit Ethernet
Maximum Supported System Memory
64 GB
Copilot+ PC
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of Thunderbolt 4 Ports
2
Total Solid State Drive Capacity
256 GB
Standard Memory
16 GB
Screen Mode
Full HD Plus
Processor Core
Dodeca-core (12 Core)
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11ax
Graphics Memory Technology
LPDDR5X
Front Camera/Webcam
Yes
Infrared Camera
Yes
Installed Slot Memory
16 GB
Drive Type
SSD
Graphics Memory Accessibility
Shared
Copilot Key
Yes
Keyboard Backlight
Yes
Charger Included
Yes
Brightness
300 Nit
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Network (RJ-45)
Yes
Operating System
Windows 11 Pro
Operating System Language
English/Spanish/French/Brazilian Portuguese
Power Plug Type
Type C
USB Power Delivery Support
Yes
Number of Cells
4-cell
Package Contents
56Pro Max 14 MC14250Standard Battery, AC Adapter, E5 Power Cord 1M for USQuick Setup GuideDocumentation
Number of Occupied Memory Slots
1
Processor Model
225H
Systems Management
Intel vPro Technology Disabled
Processor Type
Core Ultra 5
NPU Name
AI Boost
Product Line
Pro Max
Screen Resolution
1920 x 1200
Standard Refresh Rate
60 Hz
Maximum Turbo Speed
4.90 GHz
Total Number of Memory Slots
1
Processor Threads
12
System Memory Technology
LPDDR5X
Display Screen Type
LCD
TCO Certified
Yes
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.