Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 14 U5 16G 512G W11P

  • Mfr # 4RT1H

  • Zoro # G616266279


product price: $2,762.99
/ea
Free Shipping & Returns

Key Features

NPU Performance
13 TOPS
Depth
8.9"
Graphics Memory Technology
LPDDR5X
HDMI
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RT1H
Zoro #
G616266279
UPC #
884116483373
Country of Origin
Viet Nam

Dimensions

Depth
8.9"
Width
12.3"
Height
0.97"
Screen Size
14"

Details

NPU Performance
13 TOPS
Graphics Memory Technology
LPDDR5X
HDMI
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Total Number of USB Ports
2
Total Solid State Drive Capacity
512 GB
System Memory Technology
LPDDR5X
Color Gamut
45% NTSC
Processor Type
Core Ultra 5
TCO Certified
Yes
Standard Memory
16 GB
Copilot+ PC
Yes
Number of Cells
4-cell
Total Number of Memory Slots
1
Number of Occupied Memory Slots
1
Release Year
2024
Number of Thunderbolt 4 Ports
2
Keyboard Backlight
Yes
Maximum Turbo Speed
5 GHz
Bluetooth
Yes
Graphics Memory Accessibility
Shared
Included Charger Power
100 W
vPro Technology
Yes
Environmentally Friendly
Yes
Keyboard Localization
English (US)
Display Screen Type
LCD
Brightness
300 Nit
Drive Type
SSD
Maximum Supported System Memory
64 GB
USB Power Delivery Support
Yes
Item
Mobile Workstation
Wireless LAN Standard
IEEE 802.11be
Processor Model
235H
Wireless LAN
Yes
Processor Core
Tetradeca-core (14 Core)
Package Contents
Pro Max 14 MC14250Standard Battery, AC Adapter, Power Cord, Quick Setup GuideDocumentation
Power Plug Type
Type C
Operating System Language
English/Spanish/French/Brazilian Portuguese
Battery Chemistry
Lithium Polymer (Li-Polymer)
Graphics Controller Model
Arc Pro 140T Graphics
Front Camera/Webcam
Yes
Screen Mode
Full HD Plus
Operating System
Windows 11 Pro
Screen Resolution
1920 x 1200
Processor Threads
14
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
Features
Anti-glare Screen, ExpressCharge
Product Line
Pro Max
NPU Name
AI Boost
Installed Slot Memory
16 GB
Product Color
Black
AI-powered
Yes
Network (RJ-45)
Yes
Systems Management
Intel vPro Enterprise Technology Enabled
Standard Refresh Rate
60 Hz
Infrared Camera
Yes
Copilot Key
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Charger Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.