Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 14 U7 32G 512G W11P

  • Mfr # KWD35

  • Zoro # G622701894


product price: $4,897.99
/ea
Free Shipping & Returns

Key Features

Power Plug Type
Type C
TCO Certified
Yes
On-board Memory
32 GB
Speaker Power
4 x 2.5W
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWD35
Zoro #
G622701894
UPC #
884116671671
Country of Origin
China

Dimensions

Depth
8.4"
Height
0.79"
Screen Size
14"
Width
12.2"

Details

Power Plug Type
Type C
TCO Certified
Yes
Item
Mobile Workstation
On-board Memory
32 GB
Speaker Power
4 x 2.5W
Bluetooth
Yes
AI-powered
Yes
Finger Print Reader
Yes
Brightness
400 Nit
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Drive Type
SSD
Processor Model
265H
Environmentally Friendly
Yes
Color Gamut
100% sRGB
Camera Privacy Shutter
Yes
Wireless LAN
Yes
NPU Performance
13 TOPS
Front Camera/Webcam
Yes
Screen Mode
Full HD Plus
Energy Star
Yes
Copilot Key
Yes
Features
ExpressCharge, Anti-glare Screen
Cover Material
Aluminum, Magnesium
Charger Included
Yes
Sound Mode
Stereo
Operating System Language
English/Spanish/French/Brazilian Portuguese
Graphics Memory Capacity
8 GB
HDMI
Yes
Graphics Controller Model
RTX PRO 1000
Processor Threads
16
NPU Name
AI Boost
Number of Thunderbolt 5 Ports
2
Number of Thunderbolt 4 Ports
2
Product Line
Pro Max
Wireless LAN Standard
IEEE 802.11be
Standard Refresh Rate
60 Hz
USB Power Delivery Support
Yes
Keyboard Backlight
Yes
Included Charger Power
130 W
Wi-Fi Generation
Wi-Fi 7
Standard Memory
32 GB
Graphics Memory Accessibility
Dedicated
Keyboard Localization
English (US)
On-board Memory Technology
LPDDR5X
Graphics Memory Technology
GDDR7
vPro Technology
Yes
Front Camera/Webcam Resolution
8 Megapixel
Operating System
Windows 11 Pro
Product Color
Magnetite
Systems Management
Intel vPro Enterprise Technology Enabled
Screen Resolution
1920 x 1200
Number of Cells
4-cell
Total Solid State Drive Capacity
512 GB
Maximum Turbo Speed
5.30 GHz
Processor Type
Core Ultra 7
Package Contents
Pro Max Premium MA14250 Mobile WorkstationLithium Ion Battery, AC Adapter, Power Cord, Documentation, Quick Setup Guide
Processor Core
Hexadeca-core (16 Core)
Infrared Camera
Yes

Description

SPL Dell Pro Max 14 Premium MA14250 Ultra 7 265HH 512GB SSD 14FHD+NonTouchRGB NVIDIARTX PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.