Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 16 AI5P 340 16 256 W1

  • Mfr # 588GF

  • Zoro # G022701807


product price: $2,190.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11be
Width
14.1"
USB Power Delivery Support
Yes
Total Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588GF
Zoro #
G022701807
UPC #
884116672012
Country of Origin
China

Dimensions

Width
14.1"
Depth
10.1"
Height
1.01"
Screen Size
16"

Details

Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11be
USB Power Delivery Support
Yes
Total Number of USB Ports
2
Processor Threads
12
Processor Model
340
Number of Cells
4-cell
HDMI
Yes
Speaker Power
2 x 2W
NPU Name
Ryzen AI
Camera Privacy Shutter
Yes
Ethernet Technology
Gigabit Ethernet
NPU Performance
50 TOPS
Graphics Memory Accessibility
Shared
Sound Mode
Stereo
Copilot Key
Yes
On-board Memory
16 GB
Included Charger Power
100 W
Color Gamut
45% NTSC
Graphics Memory Technology
LPDDR5X
Features
Anti-glare Screen, ExpressCharge
Maximum Turbo Speed
4.80 GHz
Number of USB 3.2 Gen 1 Type-A Ports
2
TCO Certified
Yes
Product Color
Magnetite
Processor Core
Hexa-core (6 Core)
Standard Memory
16 GB
Package Contents
Pro Max 16 MC16255Lithium Polymer Battery, AC Adapter, Power Cord, Documentation, Quick Setup Guide
Environmentally Friendly
Yes
Keyboard Localization
English (US)
Screen Mode
Full HD Plus
Network (RJ-45)
Yes
Total AI Performance
59 TOPS
Product Line
Pro Max
Number Of Ethernet Ports
1
Power Plug Type
Type C
On-board Memory Technology
LPDDR5X
Charger Included
Yes
Keyboard Backlight
Yes
Item
Mobile Workstation
Copilot+ PC
Yes
Graphics Controller Model
Radeon Graphics
Energy Star
Yes
Number of Thunderbolt 4 Ports
2
Operating System
Windows 11 Pro
Total Solid State Drive Capacity
256 GB
Wi-Fi Generation
Wi-Fi 7
Operating System Language
English/Spanish/French/Brazilian Portuguese
Screen Resolution
1920 x 1200
Processor Type
Ryzen AI 5 PRO
Front Camera/Webcam
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Drive Type
SSD
Display Screen Type
LCD
AI-powered
Yes
Bluetooth
Yes
Brightness
300 Nit

Description

SPL Dell Pro Max 16 MC16255 Ryzen AI 5 PRO 340 256GBclass 35 SSD 16FHD+NontouchRGBCameraMic AMDRyzen AI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.