Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 16 AI7P 350 32 512 W1

  • Mfr # 802YX

  • Zoro # G222701829


product price: $3,364.99
/ea
Free Shipping & Returns

Key Features

NPU Name
Ryzen AI
Features
Anti-glare Screen, ExpressCharge
Finger Print Reader
Yes
Graphics Memory Technology
GDDR7
Graphics Memory Capacity
6 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802YX
Zoro #
G222701829
UPC #
884116672029
Country of Origin
China

Dimensions

Width
14.1"
Depth
10.1"
Screen Size
16"
Height
1.01"

Details

NPU Name
Ryzen AI
Features
Anti-glare Screen, ExpressCharge
Finger Print Reader
Yes
Graphics Memory Technology
GDDR7
Graphics Memory Capacity
6 GB
Camera Privacy Shutter
Yes
Package Contents
Pro Max 16 MC16255Lithium Polymer Battery, AC Adapter, Power Cord, Documentation, Quick Setup Guide
Network (RJ-45)
Yes
Power Plug Type
Type C
Wireless LAN Standard
IEEE 802.11be
Drive Type
SSD
Color Gamut
45% NTSC
Item
Mobile Workstation
Number of Thunderbolt 4 Ports
2
Copilot Key
Yes
On-board Memory Technology
LPDDR5X
Bluetooth
Yes
Brightness
300 Nit
Ethernet Technology
Gigabit Ethernet
AI-powered
Yes
Energy Star
Yes
Processor Model
350
Environmentally Friendly
Yes
Front Camera/Webcam
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+)
Maximum Turbo Speed
5 GHz
HDMI
Yes
NPU Performance
50 TOPS
Operating System
Windows 11 Pro
Number Of Ethernet Ports
1
Number of Cells
6-cell
Number of USB 3.2 Gen 1 Type-A Ports
2
Operating System Language
English/Spanish/French/Brazilian Portuguese
Keyboard Backlight
Yes
Charger Included
Yes
Copilot+ PC
Yes
Wireless LAN
Yes
Included Charger Power
130 W
Sound Mode
Stereo
Graphics Controller Model
RTX PRO 500
Keyboard Localization
English (US)
Display Screen Type
LCD
Screen Mode
Full HD Plus
Product Color
Magnetite
Processor Type
Ryzen AI 7 PRO
Standard Memory
32 GB
Product Line
Pro Max
USB Power Delivery Support
Yes
Total Number of USB Ports
2
Total AI Performance
66 TOPS
Processor Core
Octa-core (8 Core)
Graphics Memory Accessibility
Dedicated
Processor Threads
16
On-board Memory
32 GB
Speaker Power
2 x 2W
Wi-Fi Generation
Wi-Fi 7
Total Solid State Drive Capacity
512 GB
TCO Certified
Yes

Description

SPL Dell Pro Max 16 MC16255 Ryzen AI 7 PRO 350 512GBclass 35 SSD 16FHD+NontouchRGBCameraMic AMDRyzen AI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.