Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 16 U7 32G 512G W11P

  • Mfr # HXT1J

  • Zoro # G022701852


product price: $4,080.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Accessibility
Dedicated
Power Plug Type
Type C
Screen Resolution
1920 x 1200
Number Of Ethernet Ports
1
Wireless LAN Standard
IEEE 802.11be
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXT1J
Zoro #
G022701852
UPC #
884116488118
Country of Origin
China

Dimensions

Height
1.01"
Depth
10.1"
Screen Size
16"
Width
14.1"

Details

Graphics Memory Accessibility
Dedicated
Power Plug Type
Type C
Screen Resolution
1920 x 1200
Number Of Ethernet Ports
1
Wireless LAN Standard
IEEE 802.11be
Number of Occupied Memory Slots
2
Sound Mode
Stereo
Network (RJ-45)
Yes
Systems Management
Intel vPro Enterprise Technology Enabled
Keyboard Localization
English (US)
HDMI
Yes
System Memory Technology
DDR5 SDRAM
Ethernet Technology
Gigabit Ethernet
Operating System
Windows 11 Pro
Charger Included
Yes
Standard Refresh Rate
60 Hz
USB Power Delivery Support
Yes
Processor Core
Hexadeca-core (16 Core)
Speakers
Yes
Energy Star
Yes
Installed Slot Memory
32 GB
Package Contents
Pro Max MC16250 Mobile WorkstationLithium Polymer Battery, AC Adapter Power Cord, Documentation, Quick Setup Guide
Graphics Memory Capacity
6 GB
Speaker Power
2 x 2W
Color Gamut
45% NTSC
Graphics Controller Model
RTX PRO 500
Finger Print Reader
Yes
Total Solid State Drive Capacity
512 GB
Brightness
300 Nit
AI-powered
Yes
Maximum Supported System Memory
64 GB
Operating System Language
English/Spanish/French/Brazilian Portuguese
Item
Mobile Workstation
Processor Model
265H
Number of Cells
6-cell
Touchscreen
Yes
Product Line
Pro Max
Processor Type
Core Ultra 7
TCO Certified
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
NPU Name
AI Boost
Maximum Turbo Speed
5.30 GHz
vPro Technology
Yes
Number of Thunderbolt 4 Ports
2
Copilot Key
Yes
Infrared Camera
Yes
Front Camera/Webcam
Yes
Total Number of USB Ports
2
Environmentally Friendly
Yes
Included Charger Power
130 W
Drive Type
SSD
Bluetooth
Yes
Screen Mode
Full HD Plus
Keyboard Backlight
Yes
Standard Memory
32 GB
NPU Performance
13 TOPS
Display Screen Type
LCD
Battery Chemistry
Lithium Polymer (Li-Polymer)
Wireless LAN
Yes
Features
Anti-glare Screen, ExpressCharge
Wi-Fi Generation
Wi-Fi 7
Graphics Memory Technology
GDDR7
Processor Threads
16
Number of USB 3.2 Gen 1 Type-A Ports
2

Description

SPL Dell Pro Max 16 MC16250 Ultra 7 265H 32GB: 2x16GB 512GBclass 35 SSD16FHDTouchIRCameraMic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.