Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 18 U7 32G 512G W11P

  • Mfr # PXV55

  • Zoro # G122701875


product price: $6,648.99
/ea
Free Shipping & Returns

Key Features

Installed Slot Memory
32 GB
Maximum Supported System Memory
64 GB
Operating System
Windows 11 Pro
Brightness
500 Nit
Ethernet Technology
2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXV55
Zoro #
G122701875
UPC #
884116671558
Country of Origin
China

Dimensions

Height
1.25"
Width
15.8"
Depth
11"
Screen Size
18"

Details

Installed Slot Memory
32 GB
Maximum Supported System Memory
64 GB
Operating System
Windows 11 Pro
Brightness
500 Nit
Ethernet Technology
2.5 Gigabit Ethernet
Included Charger Power
280 W
Graphics Memory Technology
GDDR7
HDMI
Yes
Processor Threads
20
Total Solid State Drive Capacity
512 GB
Product Line
Pro Max
Number of Occupied Memory Slots
2
Systems Management
Intel vPro Enterprise Technology Enabled
Features
Low Blue Light, ExpressCharge Boost, ExpressCharge
Copilot Key
Yes
AI-powered
Yes
TCO Certified
Yes
Total Number of USB Ports
2
Sound Mode
Stereo
Number of Cells
6-cell
Number Of Ethernet Ports
1
Charger Included
Yes
Processor Type
Core Ultra 7
Standard Refresh Rate
120 Hz
USB Power Delivery Support
Yes
Processor Model
265HX
Environmentally Friendly
Yes
Power Plug Type
Type C
Package Contents
Pro Max Plus MB18250 Mobile WorkstationLithium Ion Battery, AC Adapter, E5 Power Cord 1M for US, Documentation, Quick Setup Guide
Number of USB 3.2 Gen 1 Ports
2
NPU Name
AI Boost
Graphics Controller Model
RTX PRO 1000
Intel Evo Platform
Yes
Display Screen Type
LCD
Wi-Fi Generation
Wi-Fi 7
Screen Resolution
2560 x 1600
Standard Memory
32 GB
Network (RJ-45)
Yes
NPU Performance
13 TOPS
Energy Star
Yes
Keyboard Localization
English (US)
Graphics Memory Accessibility
Dedicated
Screen Mode
QHD+
vPro Technology
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
System Memory Technology
DDR5 SDRAM
Speaker Power
2 x 2W
Operating System Language
English/Spanish/French/Brazilian Portuguese
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Bluetooth
Yes
Number of Thunderbolt 4 Ports
1
Drive Type
SSD
Item
Mobile Workstation
Front Camera/Webcam
Yes
Processor Core
Icosa-core (20 Core)
Color Gamut
100% DCI-P3
Graphics Memory Capacity
8 GB
Maximum Turbo Speed
5.30 GHz
Keyboard Backlight
Yes
Wireless LAN
Yes
Number of Thunderbolt 5 Ports
2
Product Color
Magnetite
Wireless LAN Standard
IEEE 802.11be

Description

SPL Dell Pro Max 18 Plus MB18250 Ultra 7 265HXHX 32GB: 2x16GBnECC 512GB SSD 18QHD+NonTouchRGBcamMic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.