Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 18 U7 64G 1T W11P

  • Mfr # F3J42

  • Zoro # G422701872


product price: $8,527.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Icosa-core (20 Core)
Graphics Memory Accessibility
Dedicated
Width
15.8"
Operating System Language
English/Spanish/French/Brazilian Portuguese
Power Plug Type
Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3J42
Zoro #
G422701872
UPC #
884116671572
Country of Origin
China

Dimensions

Width
15.8"
Screen Size
18"
Height
1.25"
Depth
11"

Details

Processor Core
Icosa-core (20 Core)
Graphics Memory Accessibility
Dedicated
Operating System Language
English/Spanish/French/Brazilian Portuguese
Power Plug Type
Type C
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Thunderbolt 5 Ports
2
Graphics Memory Capacity
12 GB
NPU Performance
13 TOPS
Product Color
Magnetite
Keyboard Localization
English (US)
Keyboard Backlight
Yes
Front Camera/Webcam Resolution
8 Megapixel
Graphics Memory Technology
GDDR7
USB Power Delivery Support
Yes
Network (RJ-45)
Yes
Number of Thunderbolt 4 Ports
1
Color Gamut
100% DCI-P3
Front Camera/Webcam
Yes
Sound Mode
Stereo
Standard Memory
64 GB
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
System Memory Technology
DDR5 SDRAM
Package Contents
Pro Max Plus MB18250 Mobile WorkstationLithium Ion Battery, AC Adapter, E5 Power Cord 1M for US, Documentation, Quick Setup Guide
Number of Occupied Memory Slots
1
Ethernet Technology
2.5 Gigabit Ethernet
Brightness
500 Nit
Processor Model
265HX
Wireless LAN
Yes
Features
ExpressCharge Boost, Low Blue Light
Standard Refresh Rate
120 Hz
Speaker Power
2 x 2W
Bluetooth
Yes
Operating System
Windows 11 Pro
Screen Mode
QHD+
Processor Threads
20
Total Number of USB Ports
2
Copilot Key
Yes
Display Screen Type
LCD
Number of Cells
6-cell
Number of USB 3.2 Gen 1 Ports
2
Screen Resolution
2560 x 1600
Energy Star
Yes
Environmentally Friendly
Yes
Total Solid State Drive Capacity
1 TB
Number Of Ethernet Ports
1
Charger Included
Yes
AI-powered
Yes
Product Line
Pro Max
Installed Slot Memory
64 GB
Processor Type
Core Ultra 7
Systems Management
Intel vPro Enterprise Technology Enabled
TCO Certified
Yes
Wi-Fi Generation
Wi-Fi 7
Infrared Camera
Yes
NPU Name
AI Boost
Maximum Turbo Speed
5.30 GHz
Graphics Controller Model
RTX PRO 3000
vPro Technology
Yes
Wireless LAN Standard
IEEE 802.11be
HDMI
Yes
Drive Type
SSD
Item
Mobile Workstation
Windows Hello Compatible
Yes
Included Charger Power
280 W

Description

Dell Pro Max 18 MB18250 18 QHD+ LCD 2560x1600 with 500 nits, DCIP3 100, NonTouch, WLAN, IR camera, Microphone, Intel Core Ultra 7 processor 265HX, 55W vPro, 64GB: 1x64GB 6400MTs CAMM2 Dual Channel, nonECC, 1 TB Performance SSD, SED Ready, NVIDIA RTX PRO 3000 Blackwell 12GB GDDR7, 8MP IR with USB Synapctics Camera, HDR with UPD ready, TNR5, English US backlit Copilot key keyboard with numeric keypad, Intel WiFi 7 BE200 Wireless Card, Windows 11 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.