Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Plus 14 U7 16G 512G W11P

  • Mfr # CVFTV

  • Zoro # G622701887


product price: $2,408.99
/ea
Free Shipping & Returns

Key Features

NPU Name
AI Boost
Number of Cells
3-cell
NPU Performance
48 TOPS
Number of Thunderbolt 4 Ports
2
Product Line
Pro 14 Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVFTV
Zoro #
G622701887
UPC #
884116672067
Country of Origin
China

Dimensions

Screen Size
14"
Width
12.3"
Depth
8.8"
Height
0.79"

Details

NPU Name
AI Boost
Number of Cells
3-cell
NPU Performance
48 TOPS
Number of Thunderbolt 4 Ports
2
Product Line
Pro 14 Plus
Screen Mode
Full HD Plus
Processor Core
Octa-core (8 Core)
Item
Notebook
TCO Certified
Yes
On-board Memory
16 GB
Total Number of USB Ports
2
Standard Memory
16 GB
Wireless LAN Standard
IEEE 802.11be
Screen Resolution
1920 x 1200
Standard Refresh Rate
60 Hz
Wireless LAN
Yes
Processor Model
266V
Processor Threads
8
Number of USB 3.2 Gen 1 Type-A Ports
2
Operating System Language
English/Spanish/French/Brazilian Portuguese
vPro Technology
Yes
Total Solid State Drive Capacity
512 GB
On-board Memory Technology
LPDDR5X
USB Power Delivery Support
Yes
Energy Star
Yes
Charger Included
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0
Copilot+ PC
Yes
AI-powered
Yes
Color Gamut
45% NTSC
Camera Privacy Shutter
Yes
Copilot Key
Yes
Brightness
300 Nit
Graphics Memory Accessibility
Shared
Drive Type
SSD
HDMI
Yes
Keyboard Backlight
Yes
Graphics Memory Technology
LPDDR5X
Maximum Battery Run Time
18.20 Hours
Front Camera/Webcam
Yes
Bluetooth
Yes
Maximum Turbo Speed
5 GHz
Processor Type
Core Ultra 7
Wi-Fi Generation
Wi-Fi 7
Speaker Power
2 x 2W
Systems Management
Intel vPro Enterprise Technology Enabled
Package Contents
Pro 14 Plus PB14250Standard Battery, Power CordAC adapter, Documentation, Quick Start Guide
Power Plug Type
Type C
Environmentally Friendly
Yes
Sound Mode
Stereo
Infrared Camera
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Features
ExpressCharge, ExpressCharge Boost, Anti-glare Screen
Operating System
Windows 11 Pro
Keyboard Localization
English (US)
Cover Material
Aluminum
Graphics Controller Model
Arc Graphics
Included Charger Power
65 W

Description

SPL Dell Pro 14 Plus PB14250 Ultra 7 266VV 16 GB 512GBSSD 14FHD+NonTouch IRCamera Integrated 3Cell 65W WLAN vpro Backlit kb Win11Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.