Zoro Homepage

PRO WEBCAM WB5023

  • Mfr # WB5023-DDAO

  • Zoro # G014873611


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Resolution
2560 x 1440
Digital Zoom
4x
Device Supported
Display Screen, Monitor, Computer
Image Sensor Type
CMOS
Field Of View (FOV) Angle
78°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB5023-DDAO
Zoro #
G014873611
UPC #
884116433736
Country of Origin
Thailand

Dimensions

Cable Length
4.92 ft

Details

Item
Webcam
Resolution
2560 x 1440
Digital Zoom
4x
Device Supported
Display Screen, Monitor, Computer
Image Sensor Type
CMOS
Field Of View (FOV) Angle
78°
Face Tracking
Yes
Power Source Type
USB
Microphone
Yes
Maximum Frame Rate
60 fps
Focus Modes
Auto-focus
Package Contents
Pro 2K Webcam - WB5023 with Cable, User Documentation, External Privacy Cap
Host Interface
USB 2.0 Type A
Mounting Type
Tripod Mount
Mount Type
Clip, Tripod Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.