PRO WIRELESS KEYBOARD AND MOUSE - KM5221W WHITE

  • Mfr # KM5221W-WH-US

  • Zoro # G214884974


product price:  $36.99
/ea

Key Features

Laser/Optical
Optical
Color
White
Key Layout
QWERTY
Keyboard/Keypad Height
1.30"
Pointing Device Depth
4.50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM5221W-WH-US
Zoro #
G214884974
UPC #
884116415213
Country of Origin
China

Dimensions

Keyboard/Keypad Height
1.30"
Pointing Device Depth
4.50 in
Keyboard/Keypad Depth
4.80 in
Keyboard/Keypad Width
17 in
Pointing Device Height
1.50 in
Battery Size Supported
AA
Pointing Device Width
2.40 in
Height
1.30 in

Details

Item
Mouse
Laser/Optical
Optical
Color
White
Key Layout
QWERTY
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Movement Resolution (dpi)
4000
Battery Included
Yes
Pointing Device Host Interface
USB
Keyboard/Keypad Host Interface
USB
Pointing Device Type
Mouse
Keyboard/Keypad Type
Keyboard
Hot Keys
Volume Control, Mute
Keyswitch Technology
Plunger
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Pointing Device Connectivity Technology
Wireless
Frequency
2.40 GHz
Movement Detection
Optical
Keys Layout
QWERTY
Interface
USB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.