Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROTATING HAND STRAP FOR LATITUDE 7230 RUGGED EXTREME TABLET

  • Mfr # DELL-SWT-ROTHS

  • Zoro # G416042974


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Width
3.4"
Length
4.3"
Height
2.6"
Compatibility
Dell Latitude 7230 Rugged Extreme Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-SWT-ROTHS
Zoro #
G416042974
UPC #
884116448501
Country of Origin
China

Dimensions

Width
3.4"
Length
4.3"
Height
2.6"

Details

Item
Hand Strap
Compatibility
Dell Latitude 7230 Rugged Extreme Tablet

Description

DELL ROTATING HAND STRAP FOR LATITUDE 7230 RUGGED EXTREME TABLET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.