Shop DELL
See all product information
Create Account
Rugged Active Pen - PN720R - Rugged - Active - Plastic - Black - Tablet Device Supported
- Mfr # DELL-SWT-APEN
- Zoro # G914914667
product price:Â
$
61.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
0.4"
Height
0.4"
Material
Plastic
Color
Black
Depth
5.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DELL-SWT-APEN
- Zoro #
- G914914667
- UPC #
- 884116447641
- Country of Origin
- United States
Dimensions
- Width
- 0.4"
- Height
- 0.4"
- Depth
- 5.5"
Details
- Item
- Stylus
- Material
- Plastic
- Color
- Black
- Package Contents
- Rugged Active Pen - PN720R, 5 x Replacement Nibs
- Device Supported
- Tablet
- Compatibility
- Dell Latitude 7230 Rugged Extreme Tablet, Dell Latitude 7220 Rugged Extreme Tablet
- Stylus Type
- Active
- Rugged
- Yes
- Maximum Battery Run Time
- 26297.44 Hour
- Pressure Levels
- 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.