Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILENT KEYBOARD AND MOUSE-KM555

  • Mfr # KM555-BLK-US

  • Zoro # G015839272


product price: $50.65
/ea

Key Features

Power Source
Battery
Movement Resolution (dpi)
4020
Color
Black
Keyboard/Keypad Width
15.71 in
Movement Detection
Optical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM555-BLK-US
Zoro #
G015839272
UPC #
884116474784
Country of Origin
China

Dimensions

Keyboard/Keypad Width
15.71 in
Pointing Device Height
1.50 in
Pointing Device Width
2.36 in
Height
1.02 in
Pointing Device Depth
4.13 in
Battery Size Supported
AA, AAA
Keyboard/Keypad Depth
5 in

Details

Power Source
Battery
Movement Resolution (dpi)
4020
Color
Black
Movement Detection
Optical
Keyboard/Keypad Connectivity Technology
Wireless
Pointing Device Connectivity Technology
Wireless
Hot Keys
Mute, Volume Up, Play/Pause, CoPilot, Back, On/Off Switch, Volume Down, Multimedia, Forward
Bluetooth Version
5.1
Scroller Type
Scroll Wheel
Frequency
2.40 GHz
Keyboard/Keypad Features
Spill Resistant, Adjustable Tilt, Programmable Keys, Quiet Keys, LED Indicator, Spill Drain, Numeric Keypad
Operating System Compatibility
Android, Windows 11, Ubuntu 18.04, Red Hat Enterprise Linux 8, Windows 10, Windows 8.1, Windows 7, ChromeOS, Mac OS
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Ergonomic Fit
Symmetrical
Interface
USB Type A
Keyswitch Technology
Plunger
Keyboard/Keypad Type
Keyboard
Item
Mouse
Platform Supported
PC, Mac
Pointing Device Wireless Technology
Bluetooth/RF

Description

DELL SILENT KEYBOARD AND MOUSE-KM555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.