Shop DELL
See all product information
Create Account
Speakerphone - SP3022 - USB - Microphone - USB
- Mfr # SP3022-DDAO
- Zoro # G315272205
product price:Â
$
87.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
2.79 in
Length
8.89 in
Depth
2.29 in
Features
Noise Cancellation, Full-duplex, Microsoft Teams Button, Echo Cancellation
Microphone
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP3022-DDAO
- Zoro #
- G315272205
- UPC #
- 884116419983
- Country of Origin
- Viet Nam
- Item
- Speakerphone
- Features
- Noise Cancellation, Full-duplex, Microsoft Teams Button, Echo Cancellation
- Microphone
- Yes
- USB
- Yes
Dimensions
- Width
- 2.79 in
- Length
- 8.89 in
- Depth
- 2.29 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.