SPL PRO 13 PLUS PB13250 ULTRA 5 236V 16 GB 512GBSSD 13 FHD+NON-TOUCH IRCAME

  • Mfr # XPJ56

  • Zoro # G322442844


product price:  $2,457.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Technology
LPDDR5X
Included Charger Power
65 W
NPU Name
AI Boost
Graphics Controller Model
Arc Graphics
Camera Privacy Shutter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPJ56
Zoro #
G322442844
UPC #
884116482772
Country of Origin
Viet Nam

Dimensions

Depth
8.5"
Width
11.8"
Screen Size
13.3"
Height
0.79"

Details

Graphics Memory Technology
LPDDR5X
Included Charger Power
65 W
NPU Name
AI Boost
Graphics Controller Model
Arc Graphics
Camera Privacy Shutter
Yes
Screen Mode
Full HD Plus
Package Contents
Pro 13 Plus PB13250Standard Battery, AC Adapter, Power Cord, Quick Start GuideDocumentation
Operating System
Windows 11 Pro
Graphics Memory Accessibility
Shared
Energy Star
Yes
Copilot+ PC
Yes
Drive Type
SSD
Brightness
300 Nit
Item
Notebook
Processor Type
Core Ultra 5
Maximum Turbo Speed
4.70 GHz
On-board Memory Technology
LPDDR5X
Processor Model
236V
Keyboard Localization
English (US)
Infrared Camera
Yes
Number of Thunderbolt 4 Ports
2
Operating System Language
English/Spanish/French/Brazilian Portuguese
Total Number of USB Ports
2
Screen Resolution
1920 x 1200
Processor Core
Octa-core (8 Core)
Power Plug Type
Type C
USB Power Delivery Support
Yes
NPU Performance
40 TOPS
Product Line
Pro 13 Plus
Keyboard Backlight
Yes
Standard Refresh Rate
60 Hz
On-board Memory
16 GB
Standard Memory
16 GB
Total Solid State Drive Capacity
512 GB
vPro Technology
Yes
TCO Certified
Yes
Wireless LAN Standard
IEEE 802.11be
Color Gamut
45% NTSC
AI-powered
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Front Camera/Webcam Resolution
5 Megapixel
Charger Included
Yes
HDMI
Yes
Features
ExpressCharge Boost, ExpressCharge, Anti-glare Screen
Wireless LAN
Yes
Maximum Battery Run Time
18.50 Hours
Processor Threads
8
Product Color
Aluminum
Number of USB 3.2 Gen 1 Type-A Ports
2
Cover Material
Aluminum
Environmentally Friendly
Yes
Number of Cells
3-cell
Bluetooth
Yes
Environmental Certification
TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Front Camera/Webcam
Yes
Systems Management
Intel vPro Enterprise Technology Enabled
Copilot Key
Yes

Description

RA INTEGRATED 3CELL 65W WLAN VPRO BACKLIT KB WIN11PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.