SPL PRO 14 PC14255 16 GB 512GBSSD 14 FHD+NON-TOUCH IRCAMERA AMDRYZEN 3CELL

  • Mfr # G23P4

  • Zoro # G321721476


product price:  $1,651.99
/ea
Free Shipping & Returns

Key Features

Installed Slot Memory
16 GB
Product Line
Pro 14
Screen Mode
Full HD Plus
Total Solid State Drive Capacity
512 GB
Graphics Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G23P4
Zoro #
G321721476
UPC #
884116671329
Country of Origin
China

Dimensions

Depth
8.9"
Width
12.4"
Screen Size
14"
Height
0.80"

Details

Installed Slot Memory
16 GB
Product Line
Pro 14
Screen Mode
Full HD Plus
Total Solid State Drive Capacity
512 GB
Graphics Memory Technology
DDR5 SDRAM
Speaker Power
2 x 2W
Speakers
Yes
Screen Resolution
1920 x 1200
Number of Thunderbolt 4 Ports
2
Maximum Battery Run Time
15.10 Hours
USB Power Delivery Support
Yes
Total Number of USB Ports
2
Package Contents
Pro 14 PC14255Standard Battery, AC Adapter, Power CordShipping DocsQuick Start Guide
Network (RJ-45)
Yes
Operating System
Windows 11 Pro
Wireless LAN Standard
IEEE 802.11ax
HDMI
Yes
Front Camera/Webcam
Yes
Charger Included
Yes
Copilot+ PC
Yes
Brightness
300 Nit
AI-powered
Yes
Color Gamut
45% NTSC
Environmentally Friendly
Yes
Camera Privacy Shutter
Yes
Graphics Controller Model
Radeon 840M
Drive Type
SSD
Ethernet Technology
Gigabit Ethernet
Operating System Language
English/Spanish/French/Brazilian Portuguese
Infrared Camera
Yes
Total Number of Memory Slots
2
Processor Threads
12
Item
Notebook
Power Plug Type
Type C
Keyboard Localization
English (US)
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Core
Hexa-core (6 Core)
Wireless LAN
Yes
Standard Memory
16 GB
System Memory Technology
DDR5 SDRAM
Maximum Supported System Memory
64 GB
NPU Performance
50 TOPS
Processor Model
340
Processor Type
Ryzen AI 5 PRO
Number of Cells
3-cell
Wi-Fi Generation
Wi-Fi 6E
Included Charger Power
65 W
Number of Occupied Memory Slots
1
Maximum Turbo Speed
4.80 GHz
Product Color
Platinum Silver, Metallic
Number of Free Memory Slots
1
TCO Certified
Yes
Sound Mode
Stereo
Keyboard Backlight
Yes
Cover Material
Plastic
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Energy Star
Yes
Copilot Key
Yes
Bluetooth
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Graphics Memory Accessibility
Shared
Features
ExpressCharge Boost, ExpressCharge, Anti-glare Screen
Standard Refresh Rate
60 Hz
NPU Name
Ryzen AI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.