This item is Discontinued.

Dell SPL PRO 14 PLUS PB14250 ULTRA 5 235U 16 GB 512GBSSD 14 FHD+TOUCH RGBCAMERA 2N5N3

SPL PRO 14 PLUS PB14250 ULTRA 5 235U 16 GB 512GBSSD 14 FHD+TOUCH RGBCAMERA (Discontinued)

  • Mfr # 2N5N3
  • Zoro # G322446750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2N5N3
Zoro #
G322446750
UPC #
884116491880
Country of Origin
Viet Nam

Dimensions

Depth
8.8"
Height
0.79"
Width
12.3"
Screen Size
14"

Details

Number of Thunderbolt 4 Ports
2
Product Color
Aluminum
Bluetooth
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Power Plug Type
Type C
Touchscreen
Yes
Camera Privacy Shutter
Yes
Drive Type
SSD
Total Number of USB Ports
2
Standard Refresh Rate
60 Hz
Energy Star
Yes
Processor Model
235U
Product Line
Pro 14 Plus
Installed Slot Memory
16 GB
Environmentally Friendly
Yes
Infrared Camera
Yes
NPU Name
AI Boost
Included Charger Power
65 W
AI-powered
Yes
Network (RJ-45)
Yes
TCO Certified
Yes
Operating System Language
English/Spanish/French/Brazilian Portuguese
Operating System
Windows 11 Pro
Processor Threads
14
Processor Type
Core Ultra 5
Maximum Turbo Speed
4.90 GHz
Front Camera/Webcam Resolution
5 Megapixel
Front Camera/Webcam
Yes
HDMI
Yes
Maximum Supported System Memory
64 GB
Processor Core
Dodeca-core (12 Core)
Number of Free Memory Slots
1
Total Number of Memory Slots
2
System Memory Technology
DDR5 SDRAM
Number of USB 3.2 Gen 1 Type-A Ports
2
Wireless LAN
Yes
Keyboard Localization
English (US)
Ethernet Technology
Gigabit Ethernet
USB Power Delivery Support
Yes
Charger Included
Yes
Brightness
300 Nit
Environmental Certification
TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Cover Material
Aluminum
Keyboard Backlight
Yes
Display Screen Type
LCD
Copilot Key
Yes
Graphics Memory Technology
DDR5 SDRAM
Features
ExpressCharge, ExpressCharge Boost, Anti-glare Screen
Display Screen Technology
In-plane Switching (IPS) Technology
Package Contents
Pro 14 Plus PB14250AC AdapterStandard BatteryE4 Power Cord (1M for US)Documentation, Quick Start Guide
NPU Performance
12 TOPS
Systems Management
Intel vPro Enterprise Technology Enabled
Color Gamut
100% sRGB
vPro Technology
Yes
Number of Occupied Memory Slots
1
Screen Mode
Full HD Plus
Number of Cells
3-cell
Screen Resolution
1920 x 1200
Maximum Battery Run Time
18.20 Hours
Item
Notebook
Processor Speed
2 GHz
Total Solid State Drive Capacity
512 GB
Graphics Memory Accessibility
Shared
Wireless LAN Standard
IEEE 802.11ax
Standard Memory
16 GB

Description

INTEGRATED 3CELL 65W VPRO BACKLIT KB WIN11PRO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.