SPL PRO 14 PLUS PB14250 ULTRA 7 266V 16 GB 512GBSSD 14 FHD+NON-TOUCH IRCAME

  • Mfr # 653M0

  • Zoro # G322444732


product price:  $2,685.99
/ea
Free Shipping & Returns

Key Features

Copilot Key
Yes
Screen Resolution
1920 x 1200
Product Line
Pro 14 Plus
Cellular Generation
5G
Total Solid State Drive Capacity
512 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653M0
Zoro #
G322444732
UPC #
884116482659
Country of Origin
Viet Nam

Dimensions

Depth
8.8"
Screen Size
14"
Width
12.3"
Height
0.79"

Details

Copilot Key
Yes
Screen Resolution
1920 x 1200
Product Line
Pro 14 Plus
Cellular Generation
5G
Total Solid State Drive Capacity
512 GB
Included Charger Power
65 W
Color Gamut
45% NTSC
Keyboard Backlight
Yes
Energy Star
Yes
Power Plug Type
Type C
AI-powered
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Display Screen Technology
In-plane Switching (IPS) Technology
NPU Performance
48 TOPS
Brightness
300 Nit
Drive Type
SSD
Near Field Communication
Yes
Package Contents
Pro 14 Plus PB14250AC AdapterStandard Battery, Power CordShipping DocsQuick Start Guide
Systems Management
Intel vPro Enterprise Technology Enabled
TCO Certified
Yes
Processor Core
Octa-core (8 Core)
Bluetooth
Yes
Item
Notebook
Environmental Certification
TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Copilot+ PC
Yes
HDMI
Yes
Graphics Controller Model
Arc Graphics
Camera Privacy Shutter
Yes
Standard Memory
16 GB
Front Camera/Webcam
Yes
Wireless LAN Standard
IEEE 802.11be
Graphics Memory Accessibility
Shared
On-board Memory
16 GB
Charger Included
Yes
Operating System Language
English/Spanish/French/Brazilian Portuguese
Operating System
Windows 11 Pro
Total Number of USB Ports
2
Processor Type
Core Ultra 7
Standard Refresh Rate
60 Hz
Screen Mode
Full HD Plus
USB Power Delivery Support
Yes
Processor Threads
8
vPro Technology
Yes
Wireless LAN
Yes
Product Color
Silver
Release Year
2025
Cover Material
Aluminum
Number of Cells
3-cell
Infrared Camera
Yes
Number of Thunderbolt 4 Ports
2
Battery Chemistry
Lithium Ion (Li-Ion)
On-board Memory Technology
LPDDR5X
Environmentally Friendly
Yes
Keyboard Localization
English (US)
Maximum Battery Run Time
18.20 Hours
Front Camera/Webcam Resolution
5 Megapixel
NPU Name
AI Boost
Graphics Memory Technology
LPDDR5X
Features
Anti-glare Screen, ExpressCharge, ExpressCharge Boost
Processor Model
266V
Display Screen Type
LCD
Maximum Turbo Speed
5 GHz

Description

RA INTEGRATED 3CELL 65W WLAN VPRO BACKLIT KB WIN11PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.