This item is Discontinued.

No Product Image Available

SPL PRO 14 PLUS PB14250 ULTRA 7 268V 32 GB 512GBSSD 14 FHD+NON-TOUCH IRCAME (Discontinued)

  • Mfr # RHRW8
  • Zoro # G722443137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHRW8
Zoro #
G722443137
UPC #
884116491705
Country of Origin
Viet Nam

Dimensions

Height
0.79"
Width
12.3"
Screen Size
14"
Depth
8.8"

Details

Standard Refresh Rate
60 Hz
Drive Type
SSD
Total Solid State Drive Capacity
512 GB
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0
Product Line
Pro 14 Plus
Display Screen Technology
In-plane Switching (IPS) Technology
Screen Mode
Full HD Plus
Screen Resolution
1920 x 1200
Product Color
Aluminum
Systems Management
Intel vPro Enterprise Technology Enabled
Graphics Memory Technology
LPDDR5X
NPU Performance
48 TOPS
Display Screen Type
LCD
Wireless LAN Standard
IEEE 802.11be
USB Power Delivery Support
Yes
Standard Memory
32 GB
Brightness
300 Nit
Item
Notebook
vPro Technology
Yes
Charger Included
Yes
Front Camera/Webcam
Yes
Wireless LAN
Yes
Camera Privacy Shutter
Yes
Maximum Turbo Speed
5 GHz
Graphics Memory Accessibility
Shared
Processor Core
Octa-core (8 Core)
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
Cellular Generation
5G
HDMI
Yes
Bluetooth
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Color Gamut
45% NTSC
Included Charger Power
65 W
Number of Thunderbolt 4 Ports
2
Cellular Data Connectivity Technology
LTE
Energy Star
Yes
Environmentally Friendly
Yes
On-board Memory Technology
LPDDR5X
Processor Type
Core Ultra 7
Infrared Camera
Yes
Processor Threads
8
Number of Cells
3-cell
Features
ExpressCharge Boost, Anti-glare Screen, ExpressCharge
Operating System Language
English/Spanish/French/Brazilian Portuguese
Keyboard Localization
English (US)
Front Camera/Webcam Resolution
5 Megapixel
Graphics Controller Model
Arc Graphics
Maximum Battery Run Time
18.20 Hours
TCO Certified
Yes
Copilot Key
Yes
Power Plug Type
Type C
Package Contents
Pro 14 Plus PB14250AC AdapterStandard Battery, Power Cord, Documentation, Quick Start Guide
AI-powered
Yes
Processor Model
268V
NPU Name
AI Boost
On-board Memory
32 GB
Total Number of USB Ports
2
Battery Chemistry
Lithium Ion (Li-Ion)

Description

RA INTEGRATED 3CELL 65W WLAN VPRO BACKLIT KB WIN11PRO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.