Shop DELL
See all product information
Create Account
SPL PRO 16 PC16250 CORE_I5_120U 8 GB 256GBSSD 16FHD+NON-TOUCH IRCAMERA INTE
- Mfr # WM5X3
- Zoro # G823563741
product price:Â
$
1,940.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Type
Core 5
Drive Type
SSD
Operating System
Windows 11 Pro
Screen Resolution
1920 x 1200
Screen Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM5X3
- Zoro #
- G823563741
- UPC #
- 884116489528
- Country of Origin
- Viet Nam
- Processor Type
- Core 5
- Drive Type
- SSD
- Operating System
- Windows 11 Pro
- Screen Resolution
- 1920 x 1200
- Processor Speed
- 1.40 GHz
- Wireless LAN
- Yes
- Processor Core
- Deca-core
- Screen Mode
- Full HD Plus
- Bluetooth
- Yes
- Run Time
- 8.70 hr
- Number of Cells
- 3
- Item
- Notebook
Dimensions
- Screen Size
- 16 in
Description
SPL DELL PRO 16 PC16250 CORE_I5_120U 8 GB 256GBSSD 16FHD+NON-TOUCH IRCAMERA INTE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.