SPL PRO 16 PC16250 ULTRA 5 235UU 16 GB 256GBSSD 16FHD+TOUCH RGB CAMERA INTE

  • Mfr # 2TG61

  • Zoro # G222443163


product price:  $1,672.99
/ea
Free Shipping & Returns

Key Features

Sound Mode
Stereo
Color Gamut
45% NTSC
Front Camera/Webcam
Yes
Product Line
Pro 16
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TG61
Zoro #
G222443163
UPC #
884116672890
Country of Origin
China

Dimensions

Width
14.1"
Height
0.82"
Depth
9.9"
Screen Size
16"

Details

Sound Mode
Stereo
Color Gamut
45% NTSC
Front Camera/Webcam
Yes
Product Line
Pro 16
Wireless LAN Standard
IEEE 802.11ax
vPro Technology
Yes
Product Color
Platinum Silver
Maximum Battery Run Time
8.70 Hours
Screen Mode
Full HD Plus
Power Plug Type
Type C
Speakers
Yes
Number of Thunderbolt 4 Ports
1
Display Screen Type
LCD
Features
ExpressCharge, Anti-glare Screen, ExpressCharge Boost
HDMI
Yes
Drive Type
SSD
Camera Privacy Shutter
Yes
Graphics Memory Accessibility
Shared
Installed Slot Memory
16 GB
AI-powered
Yes
Graphics Memory Technology
DDR5 SDRAM
Infrared Camera
Yes
Copilot Key
Yes
Environmentally Friendly
Yes
Bluetooth
Yes
Energy Star
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Ethernet Technology
Gigabit Ethernet
Display Screen Technology
In-plane Switching (IPS) Technology
Brightness
300 Nit
Processor Threads
14
Total Solid State Drive Capacity
256 GB
Processor Core
Dodeca-core (12 Core)
Screen Resolution
1920 x 1200
Systems Management
Intel vPro Enterprise Management Enabled
Keyboard Backlight
Yes
Package Contents
Pro 16 PC16250Standard Battery, AC Adapter, Power Cord, Documentation, Quick Start Guide
NPU Performance
12 TOPS
Item
Notebook
Wireless LAN
Yes
Number of USB 3.2 Gen 2 Type-C Ports
1
Keyboard Localization
English (US)
Number of USB 3.2 Gen 1 Type-A Ports
2
Smart Card Reader
Yes
Touchscreen
Yes
Maximum Turbo Speed
4.90 GHz
Charger Included
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
NPU Name
AI Boost
Processor Model
235U
Number of Occupied Memory Slots
1
Maximum Supported System Memory
64 GB
Operating System Language
English/Spanish/French/Brazilian Portuguese
Network (RJ-45)
Yes
Number of Free Memory Slots
1
Total Number of Memory Slots
2
Number of Cells
3-cell
Processor Type
Core Ultra 5
Standard Refresh Rate
60 Hz
Wi-Fi Generation
Wi-Fi 6E
Speaker Power
2 x 2W
System Memory Technology
DDR5 SDRAM
USB Power Delivery Support
Yes
Operating System
Windows 11 Pro
Processor Speed
2 GHz
Included Charger Power
65 W
Standard Memory
16 GB
Total Number of USB Ports
3
TCO Certified
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.