This item is Discontinued.

Dell SPL PRO MAX 14 MC14250 ULTRA 5 225H 16GB 256GBSSD 14FHDNON-TOUCH RGBCAMERAM WH1X1

This item is Discontinued.

Dell

SPL PRO MAX 14 MC14250 ULTRA 5 225H 16GB 256GBSSD 14FHDNON-TOUCH RGBCAMERAM (Discontinued)

Mfr # WH1X1
Zoro # G122444086
UPC # 884116490623
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH1X1
Zoro #
G122444086
UPC #
884116490623
Country of Origin
Viet Nam

Dimensions

Depth
8.9"
Height
0.97"
Screen Size
14"
Width
12.3"

Details

Maximum Turbo Speed
4.90 GHz
Brightness
300 Nit
Graphics Memory Technology
LPDDR5X
Display Screen Type
LCD
HDMI
Yes
Features
ExpressCharge, Anti-glare Screen
Energy Star
Yes
Front Camera/Webcam
Yes
Ethernet Technology
Gigabit Ethernet
Copilot Key
Yes
Included Charger Power
100 W
Drive Type
SSD
Copilot+ PC
Yes
Installed Slot Memory
16 GB
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
NPU Name
AI Boost
Infrared Camera
Yes
USB Power Delivery Support
Yes
Network (RJ-45)
Yes
Graphics Memory Accessibility
Shared
Bluetooth
Yes
Environmentally Friendly
Yes
Maximum Supported System Memory
64 GB
System Memory Technology
LPDDR5X
Item
Notebook
Screen Resolution
1920 x 1200
Processor Core
Dodeca-core (12 Core)
Total Solid State Drive Capacity
256 GB
TCO Certified
Yes
Processor Threads
12
Number of Occupied Memory Slots
1
Standard Memory
16 GB
Total Number of USB Ports
2
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Standard Refresh Rate
60 Hz
Number of Thunderbolt 4 Ports
2
Systems Management
Intel vPro Technology Disabled
Processor Model
225H
Screen Mode
Full HD Plus
Product Line
Pro Max
Color Gamut
45% NTSC
AI-powered
Yes
Graphics Controller Model
Arc Pro 140T Graphics
Keyboard Backlight
Yes
Keyboard Localization
English (US)
Number of USB 3.2 Gen 1 Type-A Ports
2
Power Plug Type
Type C
Charger Included
Yes
Number of Cells
4-cell
Package Contents
56Pro Max 14 MC14250Standard Battery, AC Adapter, E5 Power Cord 1M for USQuick Setup GuideDocumentation
Total Number of Memory Slots
1
Operating System Language
English/Spanish/French/Brazilian Portuguese
Operating System
Windows 11 Pro
Processor Type
Core Ultra 5

Description

IC INTEGRATED BACKLIT KB WIN11PRO WLAN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.