SPL PRO MAX 14 MC14250 ULTRA 5 225H 32GB 512GBSSD 14FHDNON-TOUCH IRCAMERAMI

  • Mfr # P7C90

  • Zoro # G922442695


product price:  $3,671.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 11 Pro
Graphics Controller Model
Arc Pro 140T Graphics
Number of Cells
4-cell
Copilot+ PC
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7C90
Zoro #
G922442695
UPC #
884116483373
Country of Origin
Viet Nam

Dimensions

Screen Size
14"
Height
0.97"
Width
12.3"
Depth
8.9"

Details

Operating System
Windows 11 Pro
Graphics Controller Model
Arc Pro 140T Graphics
Number of Cells
4-cell
Copilot+ PC
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Included Charger Power
100 W
Keyboard Localization
English (US)
Energy Star
Yes
Operating System Language
English/Spanish/French/Brazilian Portuguese
HDMI
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Screen Resolution
1920 x 1200
Environmentally Friendly
Yes
Features
Anti-glare Screen, ExpressCharge
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Ethernet Technology
Gigabit Ethernet
Color Gamut
45% NTSC
Graphics Memory Technology
LPDDR5X
Graphics Memory Accessibility
Shared
Processor Threads
14
Maximum Turbo Speed
4.90 GHz
Drive Type
SSD
Package Contents
Pro Max 14 MC14250Lithium Polymer Battery, AC Adapter, Power Cord, Documentation, Quick Setup Guide
Screen Mode
Full HD Plus
Product Line
Pro Max
Infrared Camera
Yes
Maximum Supported System Memory
64 GB
Processor Type
Core Ultra 5
Processor Core
Tetradeca-core (14 Core)
Processor Model
225H
Keyboard Backlight
Yes
Power Plug Type
Type C
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11be
Display Screen Type
LCD
Number of Thunderbolt 4 Ports
2
Installed Slot Memory
32 GB
Copilot Key
Yes
NPU Name
AI Boost
Standard Memory
32 GB
Number of Occupied Memory Slots
1
NPU Performance
13 TOPS
Front Camera/Webcam
Yes
Brightness
300 Nit
Bluetooth
Yes
AI-powered
Yes
Total Number of USB Ports
2
USB Power Delivery Support
Yes
Standard Refresh Rate
60 Hz
Item
Mobile Workstation
System Memory Technology
LPDDR5X
TCO Certified
Yes
Total Solid State Drive Capacity
512 GB
Total Number of Memory Slots
1
Systems Management
Intel vPro Technology Disabled
Charger Included
Yes

Description

C INTEGRATED BACKLIT KB WIN11PRO WLAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.