SPL PRO MAX 14 MC14250 ULTRA 5 235H 16GB 512GBSSD 14FHDNON-TOUCH IRCAMERAMI

  • Mfr # 4RT1H

  • Zoro # G022445145


product price:  $3,502.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Energy Star
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
NPU Performance
13 TOPS
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RT1H
Zoro #
G022445145
UPC #
884116490616
Country of Origin
Viet Nam

Dimensions

Depth
8.9"
Height
0.97"
Screen Size
14"
Width
12.3"

Details

Bluetooth
Yes
Energy Star
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
NPU Performance
13 TOPS
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Battery Chemistry
Lithium Polymer (Li-Polymer)
Copilot Key
Yes
AI-powered
Yes
Environmentally Friendly
Yes
Color Gamut
45% NTSC
Brightness
300 Nit
Front Camera/Webcam
Yes
Drive Type
SSD
Charger Included
Yes
Copilot+ PC
Yes
Ethernet Technology
Gigabit Ethernet
Total Number of Memory Slots
1
HDMI
Yes
NPU Name
AI Boost
Keyboard Backlight
Yes
Number of Occupied Memory Slots
1
Installed Slot Memory
16 GB
Operating System Language
English/Spanish/French/Brazilian Portuguese
Graphics Memory Technology
LPDDR5X
Item
Mobile Workstation
Processor Model
235H
Number of Cells
4-cell
Processor Core
Tetradeca-core (14 Core)
Total Number of USB Ports
2
Package Contents
Pro Max 14 MC14250Standard Battery, AC Adapter, Power Cord, Quick Setup GuideDocumentation
Total Solid State Drive Capacity
512 GB
Screen Mode
Full HD Plus
Graphics Memory Accessibility
Shared
Graphics Controller Model
Arc Pro 140T Graphics
Display Screen Type
LCD
Features
Anti-glare Screen, ExpressCharge
Processor Type
Core Ultra 5
Network (RJ-45)
Yes
Included Charger Power
100 W
Wireless LAN Standard
IEEE 802.11be
Release Year
2024
Infrared Camera
Yes
USB Power Delivery Support
Yes
vPro Technology
Yes
Maximum Supported System Memory
64 GB
Product Color
Black
Systems Management
Intel vPro Enterprise Technology Enabled
Product Line
Pro Max
Screen Resolution
1920 x 1200
Standard Refresh Rate
60 Hz
Number of Thunderbolt 4 Ports
2
System Memory Technology
LPDDR5X
Operating System
Windows 11 Pro
Keyboard Localization
English (US)
Standard Memory
16 GB
Power Plug Type
Type C
Processor Threads
14
TCO Certified
Yes
Maximum Turbo Speed
5 GHz
Wireless LAN
Yes

Description

C INTEGRATED BACKLIT KB WIN11PRO WLAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.