SPL PRO MAX 14 MC14250 ULTRA 7 255H 16GB 512GBSSD 14FHDNON-TOUCH IRCAMERAMI

  • Mfr # WMGDP

  • Zoro # G122443188


product price:  $4,323.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 11 Pro
Power Plug Type
Type C
Keyboard Localization
English (US)
Number of USB 3.2 Gen 1 Type-A Ports
2
NPU Performance
13 TOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMGDP
Zoro #
G122443188
UPC #
198105025827
Country of Origin
China

Dimensions

Height
0.97"
Width
12.3"
Depth
8.9"
Screen Size
14"

Details

Operating System
Windows 11 Pro
Power Plug Type
Type C
Keyboard Localization
English (US)
Number of USB 3.2 Gen 1 Type-A Ports
2
NPU Performance
13 TOPS
Total Number of Memory Slots
1
Item
Mobile Workstation
Processor Model
255H
Number of Cells
4-cell
Installed Slot Memory
16 GB
Maximum Turbo Speed
5.10 GHz
Screen Resolution
1920 x 1200
System Memory Technology
LPDDR5X
Graphics Controller Model
Arc Pro 140T Graphics
Processor Type
Core Ultra 7
Graphics Memory Accessibility
Shared
Graphics Memory Technology
LPDDR5X
Front Camera/Webcam
Yes
Wireless LAN Standard
IEEE 802.11be
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Energy Star
Yes
Copilot Key
Yes
Drive Type
SSD
HDMI
Yes
Brightness
300 Nit
Features
ExpressCharge, Anti-glare Screen
Charger Included
Yes
AI-powered
Yes
TCO Certified
Yes
Package Contents
Pro Max 14 MC14250Lithium Polymer Battery, AC Adapter, Power Cord, Documentation, Quick Setup Guide
Number of Occupied Memory Slots
1
Copilot+ PC
Yes
Bluetooth
Yes
Display Screen Type
LCD
Color Gamut
45% NTSC
Screen Mode
Full HD Plus
NPU Name
AI Boost
USB Power Delivery Support
Yes
Maximum Supported System Memory
64 GB
Total Solid State Drive Capacity
512 GB
Processor Threads
16
Network (RJ-45)
Yes
Total Number of USB Ports
2
Standard Memory
16 GB
Standard Refresh Rate
60 Hz
Keyboard Backlight
Yes
Number of Thunderbolt 4 Ports
2
Included Charger Power
100 W
Product Line
Pro Max
Wireless LAN
Yes
Infrared Camera
Yes
Operating System Language
English/Spanish/French/Brazilian Portuguese
Processor Core
Hexadeca-core (16 Core)
Systems Management
Intel vPro Technology Disabled

Description

C INTEGRATED BACKLIT KB WIN11PRO WLAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.