SPL PRO MAX 14 MC14250 ULTRA 7 255H 16GB 512GBSSD 14FHDTOUCH IRCAMERAMIC IN

  • Mfr # WNHT0

  • Zoro # G222442555


product price: $3,866.99
/ea
Free Shipping & Returns

Key Features

Touchscreen
Yes
Front Camera/Webcam
Yes
Charger Included
Yes
Maximum Supported System Memory
64 GB
Infrared Camera
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNHT0
Zoro #
G222442555
UPC #
884116483403
Country of Origin
Viet Nam

Dimensions

Width
12.3"
Screen Size
14"
Depth
8.9"
Height
0.97"

Details

Touchscreen
Yes
Front Camera/Webcam
Yes
Charger Included
Yes
Maximum Supported System Memory
64 GB
Infrared Camera
Yes
Processor Threads
16
Brightness
300 Nit
Copilot Key
Yes
Bluetooth
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of USB 3.2 Gen 1 Type-A Ports
2
Graphics Memory Accessibility
Shared
Operating System Language
English/Spanish/French/Brazilian Portuguese
Power Plug Type
Type C
Package Contents
Pro Max 14 MC14250 Notebook, Lithium Polymer Battery, AC Adapter, E5 Power Cord 1M for USQuick Setup GuideDocumentation
Total Number of Memory Slots
1
System Memory Technology
LPDDR5X
Standard Refresh Rate
60 Hz
Total Number of USB Ports
2
Item
Notebook
Screen Mode
Full HD Plus
Processor Type
Core Ultra 7
USB Power Delivery Support
Yes
Screen Resolution
1920 x 1200
TCO Certified
Yes
Processor Model
255H
Standard Memory
16 GB
Total Solid State Drive Capacity
512 GB
Systems Management
Intel vPro Technology Disabled
Ethernet Technology
Gigabit Ethernet
Graphics Controller Model
Arc Pro 140T Graphics
AI-powered
Yes
Graphics Memory Technology
LPDDR5X
Energy Star
Yes
Display Screen Type
LCD
Wireless LAN Standard
IEEE 802.11be
Product Line
Pro Max
Drive Type
SSD
Wireless LAN
Yes
Processor Core
Hexadeca-core (16 Core)
Copilot+ PC
Yes
Features
ExpressCharge, Anti-glare Screen
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Number of Occupied Memory Slots
1
Network (RJ-45)
Yes
Included Charger Power
100 W
NPU Name
AI Boost
Installed Slot Memory
16 GB
Number Of Ethernet Ports
1
Keyboard Backlight
Yes
Environmentally Friendly
Yes
Keyboard Localization
English (US)
Maximum Turbo Speed
5.10 GHz
Operating System
Windows 11 Pro
Number of Cells
4-cell
HDMI
Yes
Number of Thunderbolt 4 Ports
2
Color Gamut
100% sRGB

Description

TEGRATED BACKLIT KB WIN11PRO WLAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.