SPL PRO MAX 14 MC14250 ULTRA 7 265H 32GB 512GBSSD 14FHDNON-TOUCH IRCAMERAMI

  • Mfr # GTM9H

  • Zoro # G422443192


product price:  $4,974.99
/ea
Free Shipping & Returns

Key Features

NPU Performance
13 TOPS
Included Charger Power
100 W
Battery Chemistry
Lithium Polymer (Li-Polymer)
Ethernet Technology
Gigabit Ethernet
Package Contents
Pro Max 14 MC14250Lithium Polymer Battery, AC Adapter, Power Cord, Documentation, Quick Setup Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM9H
Zoro #
G422443192
UPC #
884116488064
Country of Origin
Viet Nam

Dimensions

Screen Size
14"
Width
12.3"
Height
0.97"
Depth
8.9"

Details

NPU Performance
13 TOPS
Included Charger Power
100 W
Battery Chemistry
Lithium Polymer (Li-Polymer)
Ethernet Technology
Gigabit Ethernet
Package Contents
Pro Max 14 MC14250Lithium Polymer Battery, AC Adapter, Power Cord, Documentation, Quick Setup Guide
Power Plug Type
Type C
Total Number of USB Ports
2
HDMI
Yes
System Memory Technology
LPDDR5X
Drive Type
SSD
Keyboard Localization
English (US)
NPU Name
AI Boost
Standard Memory
32 GB
Screen Mode
Full HD Plus
Number of Cells
4-cell
AI-powered
Yes
Charger Included
Yes
Number of Occupied Memory Slots
1
Operating System Language
English/Spanish/French/Brazilian Portuguese
Processor Model
265H
Operating System
Windows 11 Pro
Item
Notebook
Copilot+ PC
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+)
Systems Management
Intel vPro Enterprise Technology Enabled
Wireless LAN
Yes
Release Year
2025
Brightness
300 Nit
Processor Threads
16
Graphics Memory Technology
LPDDR5X
Bluetooth
Yes
Number of Thunderbolt 4 Ports
2
Processor Speed
2.20 GHz
Front Camera/Webcam
Yes
Total Solid State Drive Capacity
512 GB
Copilot Key
Yes
Graphics Controller Model
Arc Pro 140T GPU
Processor Core
Hexadeca-core (16 Core)
Keyboard Backlight
Yes
Maximum Supported System Memory
64 GB
USB Power Delivery Support
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Type
Core Ultra 7
Product Color
Black
Energy Star
Yes
Wireless LAN Standard
IEEE 802.11be
Number Of Ethernet Ports
1
Environmentally Friendly
Yes
Display Screen Type
LCD
Color Gamut
45% NTSC
Maximum Turbo Speed
5.30 GHz
vPro Technology
Yes
Product Line
Pro Max
Features
Anti-glare Screen, ExpressCharge
Screen Resolution
1920 x 1200
Installed Slot Memory
32 GB
Standard Refresh Rate
60 Hz
TCO Certified
Yes
Network (RJ-45)
Yes
Infrared Camera
Yes
Graphics Memory Accessibility
Shared

Description

C INTEGRATED BACKLIT KB WIN11PRO WLAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.