SPL PRO MAX 14 PREMIUM MA14250 ULTRA 9 285HH 1TB SSD 14 FHD+NON-TOUCHRGB NV

  • Mfr # VYX3M

  • Zoro # G722444615


product price:  $7,233.99
/ea
Free Shipping & Returns

Key Features

Bluetooth
Yes
Number of Thunderbolt 5 Ports
2
Features
ExpressCharge, Anti-glare Screen, ExpressCharge Boost
Brightness
400 Nit
Number of Thunderbolt 4 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VYX3M
Zoro #
G722444615
UPC #
884116672173
Country of Origin
Viet Nam

Dimensions

Depth
8.4"
Width
12.2"
Height
0.79"
Screen Size
14"

Details

Bluetooth
Yes
Number of Thunderbolt 5 Ports
2
Features
ExpressCharge, Anti-glare Screen, ExpressCharge Boost
Brightness
400 Nit
Number of Thunderbolt 4 Ports
2
Color Gamut
100% sRGB
On-board Memory Technology
LPDDR5X
On-board Memory
32 GB
Number of Cells
4-cell
Graphics Memory Technology
GDDR7
Keyboard Localization
English (US)
Cover Material
Aluminum, Magnesium
NPU Performance
13 TOPS
Graphics Controller Model
RTX PRO 2000
Graphics Memory Accessibility
Dedicated
Drive Type
SSD
Included Charger Power
130 W
Package Contents
Pro Max 14 MA14250Lithium Ion Battery, AC Adapter, Power Cord, Quick Setup GuideDocumentation
Operating System
Windows 11 Pro
Environmentally Friendly
Yes
Maximum Turbo Speed
5.40 GHz
Front Camera/Webcam
Yes
Operating System Language
English/Spanish/French/Brazilian Portuguese
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Threads
16
Copilot Key
Yes
AI-powered
Yes
Speaker Power
2 x 2.5W
Processor Core
Hexadeca-core (16 Core)
Product Color
Magnetite
Sound Mode
Stereo
Processor Type
Core Ultra 9
Wireless LAN
Yes
USB Power Delivery Support
Yes
Screen Mode
Full HD Plus
Screen Resolution
1920 x 1200
NPU Name
AI Boost
Total Solid State Drive Capacity
1 TB
Standard Memory
32 GB
Front Camera/Webcam Resolution
8 Megapixel
Wi-Fi Generation
Wi-Fi 7
Keyboard Backlight
Yes
Power Plug Type
Type C
Item
Mobile Workstation
Standard Refresh Rate
60 Hz
Processor Model
285H
vPro Technology
Yes
Systems Management
Intel vPro Enterprise Technology Enabled
Finger Print Reader
Yes
Product Line
Pro Max
TCO Certified
Yes
Wireless LAN Standard
IEEE 802.11be
Charger Included
Yes
Graphics Memory Capacity
8 GB
Energy Star
Yes
Infrared Camera
Yes

Description

IDIARTX PRO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.