SPL PRO MAX 16 MC16250 ULTRA 7 255H 16GB 512GBSSD 16FHDNON-TOUCH IRCAMERAMI

  • Mfr # 42VDY

  • Zoro # G622444968


product price:  $3,424.99
/ea
Free Shipping & Returns

Key Features

Copilot Key
Yes
Energy Star
Yes
Number of Cells
4-cell
AI-powered
Yes
Charger Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42VDY
Zoro #
G622444968
UPC #
884116490807
Country of Origin
Viet Nam

Dimensions

Depth
10.1"
Screen Size
16"
Width
14.1"
Height
1.01"

Details

Copilot Key
Yes
Item
Mobile Workstation
Energy Star
Yes
Number of Cells
4-cell
AI-powered
Yes
Charger Included
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Type
Core Ultra 7
Total Number of Memory Slots
2
Maximum Supported System Memory
64 GB
Standard Refresh Rate
60 Hz
Graphics Memory Technology
DDR5 SDRAM
Environmentally Friendly
Yes
Display Screen Type
LCD
Front Camera/Webcam
Yes
Color Gamut
45% NTSC
System Memory Technology
DDR5 SDRAM
Wireless LAN
Yes
Drive Type
SSD
Screen Mode
Full HD Plus
Features
Anti-glare Screen, ExpressCharge
Systems Management
Intel vPro Technology Disabled
Brightness
300 Nit
Graphics Controller Model
Arc Pro 140T Graphics
Number of Occupied Memory Slots
2
Total Solid State Drive Capacity
512 GB
Graphics Memory Accessibility
Shared
Operating System Language
English/Spanish/French/Brazilian Portuguese
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Installed Slot Memory
16 GB
Copilot+ PC
Yes
USB Power Delivery Support
Yes
Operating System
Windows 11 Pro
NPU Name
AI Boost
Keyboard Localization
English (US)
Wireless LAN Standard
IEEE 802.11be
Product Line
Pro Max
Processor Threads
16
Processor Model
255H
Screen Resolution
1920 x 1200
Power Plug Type
Type C
Standard Memory
16 GB
Number of Thunderbolt 4 Ports
2
HDMI
Yes
TCO Certified
Yes
Processor Core
Hexadeca-core (16 Core)
Keyboard Backlight
Yes
Total Number of USB Ports
2
Ethernet Technology
Gigabit Ethernet
NPU Performance
13 TOPS
Network (RJ-45)
Yes
Bluetooth
Yes
Maximum Turbo Speed
5.10 GHz
Included Charger Power
100 W
Infrared Camera
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)

Description

C INTEGRATED BACKLIT KB WIN11PRO WLAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.