SPL PRO MAX 16 MC16250 ULTRA 9 285H 32GB: 2X16GB 1TBCLASS 40 SSD16 FHDNON-TOUCHIRCAMERAMIC

  • Mfr # 0TPNX

  • Zoro # G022605907


product price:  $5,540.99
/ea
Free Shipping & Returns

Key Features

Infrared Camera
Yes
Color Gamut
45% NTSC
Number of Thunderbolt 4 Ports
2
Standard Memory
32 GB
USB Power Delivery Support
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TPNX
Zoro #
G022605907
UPC #
884116488132
Country of Origin
Viet Nam

Dimensions

Depth
10.1"
Height
1.01"
Screen Size
16"
Width
14.1"

Details

Infrared Camera
Yes
Color Gamut
45% NTSC
Number of Thunderbolt 4 Ports
2
Standard Memory
32 GB
USB Power Delivery Support
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
vPro Technology
Yes
Systems Management
Intel vPro Enterprise Technology Enabled
Wi-Fi Generation
Wi-Fi 7
Item
Notebook
Wireless LAN Standard
IEEE 802.11be
Total Solid State Drive Capacity
1 TB
Brightness
300 Nit
Display Screen Type
LCD
AI-powered
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Copilot+ PC
Yes
Copilot Key
Yes
Energy Star
Yes
Ethernet Technology
Gigabit Ethernet
Bluetooth
Yes
Environmentally Friendly
Yes
NPU Name
AI Boost
Processor Type
Core Ultra 9
Speaker Power
2 x 2W
Graphics Memory Technology
GDDR7
Standard Refresh Rate
60 Hz
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Maximum Supported System Memory
64 GB
Screen Mode
Full HD Plus
Network (RJ-45)
Yes
Finger Print Reader
Yes
Keyboard Backlight
Yes
Product Line
Pro Max
Drive Type
SSD
Graphics Memory Accessibility
Dedicated
Graphics Memory Capacity
8 GB
Maximum Turbo Speed
5.40 GHz
Number of Occupied Memory Slots
2
Number of Cells
6-cell
Operating System
Windows 11 Pro
Operating System Language
English/Spanish/French/Brazilian Portuguese
Speakers
Yes
Processor Core
Hexadeca-core (16 Core)
Processor Threads
16
Included Charger Power
130 W
Features
Anti-glare Screen, ExpressCharge
Graphics Controller Model
RTX PRO 2000
Charger Included
Yes
Installed Slot Memory
32 GB
HDMI
Yes
Front Camera/Webcam
Yes
Keyboard Localization
English (US)
System Memory Technology
DDR5 SDRAM
Package Contents
Pro Max 16 MC16250Lithium Polymer Battery, AC Adapter, E5 Power Cord (1M for US)Quick Setup GuideDocumentation
TCO Certified
Yes
Power Plug Type
Type C
Processor Model
285H
Screen Resolution
1920 x 1200
Total Number of Memory Slots
2
Total Number of USB Ports
2
Wireless LAN
Yes

Description

SPL DELL PRO MAX 16 MC16250 ULTRA 9 285H 32GB: 2X16GB 1TBCLASS 40 SSD16 FHDNON-TOUCHIRCAMERAMIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.