This item is Discontinued.

No Product Image Available

SPL PRO MAX 16 PREMIUM MA16250 ULTRA 7 255HH 512GB SSD 16 FHD+NON-TOUCHRGB (Discontinued)

  • Mfr # 8X7PT
  • Zoro # G622447211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8X7PT
Zoro #
G622447211
UPC #
884116671558
Country of Origin
Viet Nam

Dimensions

Height
0.87"
Width
13.9"
Screen Size
16"
Depth
9.5"

Details

TCO Certified
Yes
Standard Refresh Rate
120 Hz
Speaker Power
2 x 2.5W, 2 x 3W
Screen Mode
Full HD Plus
Wireless LAN Standard
IEEE 802.11be
Total Solid State Drive Capacity
512 GB
Wi-Fi Generation
Wi-Fi 7
VR Ready
Yes
Item
Mobile Workstation
Systems Management
Intel vPro Management Disabled
USB Power Delivery Support
Yes
Standard Memory
32 GB
Processor Threads
16
Wireless LAN
Yes
Package Contents
Pro Max Premium MA16250 Mobile WorkstationLithium Ion Battery, AC Adapter, E5 Power Cord 1M for US, Documentation, Quick Setup Guide
Graphics Memory Capacity
8 GB
Operating System
Windows 11 Pro
Bluetooth
Yes
Display Screen Type
LCD
Keyboard Localization
English (US)
Included Charger Power
165 W
NPU Name
AI Boost
Color Gamut
100% DCI-P3
Graphics Memory Technology
GDDR7
Processor Core
Hexadeca-core (16 Core)
Product Color
Magnetite
Power Plug Type
Type C
Brightness
500 Nit
NPU Performance
13 TOPS
Product Line
Pro Max
Screen Resolution
1920 x 1200
Graphics Memory Accessibility
Dedicated
Copilot Key
Yes
Features
ExpressCharge, Anti-glare Screen
Maximum Turbo Speed
5.10 GHz
Operating System Language
English/Spanish/French/Brazilian Portuguese
Infrared Camera
Yes
Front Camera/Webcam Resolution
8 Megapixel
AI-powered
Yes
Front Camera/Webcam
Yes
On-board Memory Technology
LPDDR5X
HDMI
Yes
Keyboard Backlight
Yes
Processor Type
Core Ultra 7
Number of Cells
6-cell
Finger Print Reader
Yes
Graphics Controller Model
RTX PRO 1000
On-board Memory
32 GB
Drive Type
SSD
Processor Model
255H
Battery Chemistry
Lithium Ion (Li-Ion)
Charger Included
Yes
Number of Thunderbolt 5 Ports
2
Energy Star
Yes
Number of Thunderbolt 4 Ports
1
Sound Mode
Stereo

Description

NVIDIARTX PRO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.